Shop All Protective Floor Coverings
Americover
Construction Plastic, 100ft L, 12 ft W, Blk
Mfr # CB412FR
Zoro # G808385535
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 100 ft
- Material Fire Retardant Polyethylene
- Thickness 4 mil
- Color Black
- Standards ASTM E-84, California Title 19, NFPA 701 Test 1
Product Information
- Brand Americover
- MFR # CB412FR
- Zoro # G808385535
- UPC # 768628999709
- Country of Origin United States
- Category Protective Floor Coverings
Dimensions
Length | 100 ft |
Width | 12 ft |
Details
Item | Construction Plastic |
Material | Fire Retardant Polyethylene |
Thickness | 4 mil |
Color | Black |
Standards | ASTM E-84, California Title 19, NFPA 701 Test 1 |
Resistance Properties | Fire Resistance |
Fire-Resistant | Yes |
Product Type | Sheet |
Application | Surface Protection |
Product Form | Sheet |
Backing Construction | Film |
Slip-Resistant | No |
Adhesive Backing | Non-Adhesive |
Recyclable | No |
Leak-Resistant | No |
Description
Construction Plastic, Thickness 4 mil, Length 100 ft, Width 12 ft, Material Fire Retardant Polyethylene, Color Black, Fire-Resistant Yes, Slip-Resistant No, Leak-Resistant No, Adhesive Backing Non-Adhesive, Recyclable No, Application Surface Protection, Backing Construction Film, Product Form Sheet, Product Type Sheet, Resistance Properties Fire Resistance
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 14" Floor Brush (1DU84)
- BLACK & DECKER dustbuster(R) AdvancedClean(TM) Wet/Dry Cordless Hand Vacuum (HLWVA325J21)
- GLOBAL INDUSTRIAL Corded Floor Machine, 20 Cleaning Width (641252)
- ORECK COMMERCIAL XL Standard Filtration, 25 PK (PK800025)
- AMERICOVER Construction Plastic, 100ft L, 24 ft W, Blk (CB824FR)
- AMERICOVER String-Reinforced Sheeting Roll (DS212)
- AMERICOVER Reinforced Plastic, 100ft L, 20ft W, 10mil (DS10FR20)
- AMERICOVER String-Reinforced Sheeting Roll (DS220)
- AMERICOVER Surface Protection, 360 ft L, 36 in W, Blue (636FRMSC)
- AMERICOVER Carpet Protection, Clear, 500 ft.L, 36 in.W (CCFR)
- PLASTICOVER Carpet Protection Film, 36", 500 ft. (PCC360500)
- Americover Protective Floor Coverings