Shop All Floor Machine Pads
Americo
Stripping Pads, 20" Diameter, Black, PK5
Mfr # 400120
Zoro # G901956939
product price: $27.49
/pk 5, $5.50/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Stripping
- Material Polyester Fiber
- For Use With Rotary Floor Machines
- Application Stripping
- Used On Concrete; Quarry Tile; Sandstone; Slate; Terra Cotta
Product Information
- Brand Americo
- MFR # 400120
- Zoro # G901956939
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Diameter | 20" |
Details
Floor Application | Stripping |
Material | Polyester Fiber |
Item | Floor Pads |
For Use With | Rotary Floor Machines |
Application | Stripping |
Used On | Concrete; Quarry Tile; Sandstone; Slate; Terra Cotta |
Weight | 3 lbs |
Color | Black |
Face Weight | 3 lbs |
Standards | Green Seal Certified |
Description
Use with water based floor stripping solution to remove worn and soiled floor finishes or sealers. May also be used to clean heavily soiled hard surface floors such as concrete, when used with proper cleaning solutions. For use on standard electric floor machines or automatic scrubbers. Ideal for use on machines speeds up to 350 rpm.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISSELL COMMERCIAL Vacuum Bag, for Backpack Vacuum, 14" L (2031986)
- U.S. PUMICE US Pumice Pumie Toilet Ring Remover Gray (TBR-6)
- GENUINE JOE 16 gal Trash Bags, 0.35 mm, Black, 1000 PK (GJO70418)
- TENNANT 15-foot Extraction Hose (160400)
- AMERICO Green Scrub Pad, 20in., PK5 (400320)
- AMERICO Combo Burnishing Pads, 19" Diameter, Tan, PK5 (402019)
- AMERICO Polishing Pads, 19" Diameter, White, PK5 (401219)
- AMERICO 20 EcoPrep EPP Chemical Free Stripping Pad, Maroon, 10PK (420720)
- AMERICO Combo Burnishing Pads, 20" Diameter, Tan, PK5, 5PK (402020)
- AMERICO Luster Lite UHS Pad, 20in., PK5 (402120)
- 3M Backer Pad, 13 in Dia, Black, PK2 (27990)
- Americo Floor Machine Pads