Shop All Floor Machine Pads
Americo
Polishing Pads, 19" Diameter, White, PK5
Mfr # 401219
Zoro # G4048753
$27.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Polishing
- Material Polyester Fiber
- For Use With Rotary Floor Machines
- Application Polishing
- Diameter 19"
Product Information
- Brand Americo
- MFR # 401219
- Zoro # G4048753
- UPC # 50075141423112
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Diameter | 19" |
Details
Floor Application | Polishing |
Material | Polyester Fiber |
Item | Floor Pads |
For Use With | Rotary Floor Machines |
Application | Polishing |
Color | White |
Used On | Ceramic; Granite; Linoleum; Parquet; Rubber; Vinyl; Wood |
Face Weight | 2.75 lbs |
Standards | Green Seal Certified |
Description
Americo® Polishing Pads, 19" Diameter, White, 5/CT
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCAL C-Fold Paper Towels, White, 2400 PK (MRCP100B)
- SPRAYWAY Fabric Cleaner, 20oz (SW558-1)
- BOUNTY Bounty Select-A-Size Perforated Roll Paper Towels, 2 Ply, 83 Sheets, 40.8 ft, White, 12 PK (74682)
- MIDWEST RAKE Squeegee Blade, 24" L, EPDM, 3/16" Notch (79250)
- AMERICO Buffing Pads, 14w x 20h, Red, PK5 (40441420)
- AMERICO Buffing Pads, 28w x 14h, Red, PK5 (40441428)
- AMERICO Global Industrial„¢ 14" x 20" Floor Pad, White, 5 Per Case (40401420)
- AMERICO Polishing Pads, 14" Diameter, White, PK5 (401214)
- AMERICO 17 EcoPrep EPP Chemical Free Stripping Pad, Maroon, 10PK (420717)
- AMERICO Stripping Pads, 14w x 20h, Black, PK5 (40011420)
- 3M Burnishing Pad, 21 In, Tan, PK5 (3400)
- Americo Floor Machine Pads