Shop All Floor Machine Pads
Americo
Polishing Pads, 14" Diameter, White, PK5
Mfr # 401214
Zoro # G4048869
product price: $18.95
/pk 5, $3.79/ea
$18.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Polishing
- Material Polyester Fiber
- For Use With Rotary Floor Machines
- Used On Ceramic; Granite; Linoleum; Parquet; Rubber; Vinyl; Wood
- Face Weight 1.39 lbs
Product Information
- Brand Americo
- MFR # 401214
- Zoro # G4048869
- UPC # 50075141423068
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Diameter | 14" |
Details
Floor Application | Polishing |
Material | Polyester Fiber |
Item | Floor Pads |
For Use With | Rotary Floor Machines |
Used On | Ceramic; Granite; Linoleum; Parquet; Rubber; Vinyl; Wood |
Face Weight | 1.39 lbs |
Color | White |
Application | Polishing |
Standards | Green Seal Certified |
Description
Americo® Polishing Pads, 14" Diameter, White, 5/CT
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEAN-STRIP Denatured Alcohol Clean Burning Fuel 1 qt (QSL26)
- SC JOHNSON PROFESSIONAL Towels & Wipes, White, Cloth, 70 Wipes, Citrus, 6 PK (KKW70W)
- RAGAN & MASSEY Ragan & Massey 246570 28 lbs Powder Form Sprayer Tank Cleaner (246570)
- WOODLINK LTD Woodlink WLHBMOP Hummingbird Tube Brush (8405318)
- AMERICO Stripping Pads, 20" Diameter, Black, PK5 (400120)
- AMERICO Luster Lite UHS Pad, 20in., PK5 (402120)
- AMERICO Red Buff Floor Pad, 20in., PK5 (404420)
- AMERICO Buffing Pads, 28w x 14h, Red, PK5 (40441428)
- AMERICO Polishing Pads, 19" Diameter, White, PK5 (401219)
- AMERICO Buffing Pads, 14w x 20h, Red, PK5 (40441420)
- 3M Floor Buffing Pad, 14" Red, PK 5 (MMM5100N14)
- Americo Floor Machine Pads