Shop All Floor Machine Pads
Americo
EcoPrep EPP Specialty Pads, 20 x 14, Maroon, PK10
Mfr # 42071420
Zoro # G301956942
product price: $105.99
/pk 10, $10.60/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Scrubbing; Stripping
- Material Synthetic Fiber
- For Use With Rotary Floor Machines
- Weight 3.93 lbs
- Face Weight 3.93 lbs
Product Information
- Brand Americo
- MFR # 42071420
- Zoro # G301956942
- Country of Origin Italy
- Category Floor Machine Pads
Dimensions
Width | 20" |
Height | 14" |
Details
Floor Application | Scrubbing; Stripping |
Material | Synthetic Fiber |
Item | Floor Pads |
For Use With | Rotary Floor Machines |
Weight | 3.93 lbs |
Face Weight | 3.93 lbs |
Color | Maroon |
Application | Scrubbing; Stripping |
Used On | Ceramic; Granite; Linoleum; Parquet; Quarry Tile; Rubber; Terrazzo; Vinyl; Wood |
Description
This pad is designed to strip or deep scrub floors without the use of chemicals. It may be used either wet or dry. Used for repairing wood floor finishes and preparing for recoating.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER PROFESSIONAL WINDOW CLEANING COMBO12"" (977060)
- LIBMAN High Power Polymer Fiber 24 in. Multi-Surface Push Broom (805)
- DAYTON Portable Dryer, 1050 cfm, Fixed Frame, 2 Speed, 1/3 hp, 115V AC, 25 ft. Cord, Yellow (61HL70)
- ONFLOOR TECHNOLOGIES Onfloor 20 lb. Machine Weight for 16in Surfacing Machines - (491691)
- AMERICO Buffing Pads, 14w x 20h, Red, PK5 (40441420)
- AMERICO Porko Plus Burnishing Pads, 27" Diameter, Grayish Black, PK2 (401827)
- AMERICO Diamond Polishing 17in Scrubbing Pad, 3000 Grit Green, 2 Per Case (435517)
- AMERICO Global Industrial„¢ 13" Floor Pad, White, 5 Per Case (404013)
- AMERICO Buffing Pads, 19" Diameter, Red, PK5 (404419)
- AMERICO Green Scrub Pad, 20in., PK5 (400320)
- PREMIERE PADS Floor Pads, 20", Aqua, PK5 (PAD 4020 AQU)
- Americo Floor Machine Pads