Shop All Floor Machine Pads
Americo
Buffing Pads, 19" Diameter, Red, PK5
Mfr # 404419
Zoro # G4049392
$30.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Buffing
- Material Polyester Fiber
- For Use With Rotary Floor Machines
- Face Weight 2.44 lbs
- Used On Ceramic; Granite; Linoleum; Marble; Parquet; Quarry Tile; Rubber; Sandstone; Slate; Terra Cotta; Vinyl; Wood
Product Information
- Brand Americo
- MFR # 404419
- Zoro # G4049392
- UPC # 50075141426618
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Diameter | 19" |
Details
Floor Application | Buffing |
Material | Polyester Fiber |
Item | Floor Pads |
For Use With | Rotary Floor Machines |
Face Weight | 2.44 lbs |
Used On | Ceramic; Granite; Linoleum; Marble; Parquet; Quarry Tile; Rubber; Sandstone; Slate; Terra Cotta; Vinyl; Wood |
Application | Buffing |
Color | Red |
Standards | Green Seal Certified |
Description
Americo® Buffing Pads, 19" Diameter, Red, 5/CT
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, White, 1/4 Fold Poly Wrapped, Paper, 68 Wipes, 12 1/2 in x 12 in, 12 PK (47022)
- MALISH Scrubbing Rotary Brush 14", Plastic Block Polypropylene (782714NP)
- NOBLES/TENNANT SKIRT - MOLDED NEO - FITS TENNANT (222430)
- TOUGH GUY Hard Surface Floor Sealer, Size 5 gal, RTU (444N54)
- AMERICO Scrubbing Pads, 17 Diameter, Green, PK5 (400317)
- AMERICO Scrubbing Pads, 14" x 20", Green, PK5 (40031420)
- AMERICO Global Industrial„¢ 13" Floor Pad, White, 5 Per Case (404013)
- AMERICO 20 EcoPrep EPP Chemical Free Stripping Pad, Maroon, 10PK (420720)
- AMERICO Global Industrial„¢ 20" Polishing Pad, White, 5 Per Case (401220)
- AMERICO 20 Blue Scrubbing Pad - 5 Pads (400420)
- NILFISK Scrubbing Pad, Red, PK5 (997001)
- Americo Floor Machine Pads