Americaware ZPALA01 Alaska Vintage Print Zip Pouch
Mfr # ZPALA01
Zoro # G103893827
Product Information
- Brand Americaware
- MFR # ZPALA01
- Zoro # G103893827
- UPC # 721592610018
- Country of Origin China
- Category Cases and Totes
Description
Amercianware offers high quality fun, unique, upscale ceramic items. Our product line includes mugs, shots, travel drinkware and their shapes to fit auto cup holders, special nautical designs for marine application, and more and more style was added for its functional superiority. Our team work seamlessly together to mold designs, vibrant graphics and its signature looks that offer not only beautiful style but also creative solutions and user friendly functionality.Carry your small essentials in style with this perfectly sized canvas zip pouch; the convenient zippered closure makes access to your essentials quick and easy. This colorfully designed pouch features iconic images of Alaska.
Features- Alaska Vintage Print Zip Pouch
- Dimension: 4.25" H x 6.5" W x 0.25" D
- Weight: 1 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY HMIG Label Station 11" x 18" (PD674E)
- IDEAL Shredder, 2503, Strip-Cut, P-2, 3/16 (IDEDSH0300H)
- STOUT BY ENVISION LLDPE ProPerformance Coreless Bags 33 Gallon Bags Case of 125 bags, 125PK (L3339C70)
- PAPER MATE Paper Mate SharpWriter #2 0.7 mm Mechanical Pencil 5 pk, 5PK (3037631PP)
- SOLO Zone Briefcase, 4.25" x 17.5" x 17.5", Nylon, Bronze (UBN350-3)
- LIBERTY MOUNTAIN Liberty Mountain 434313 Finger Chalk Bag Solid (434313)
- STORSYSTEM Antimicrobial Slim Line Sgl 3"D Tote Tray/Divider & Gry Lid Kit (CE1950LG-AK0202-1)
- EVEREST Everest 077-CCA Utility Bag with Tablet Pocket - Charcoal (077-CCA)
- KLEIN TOOLS Tradesman Pro™ Phone Holder, Large (55461)
- SUPERBAGLINE Superbagline QSB57 White Grocery Bag - Pack of 50 (QSB57 White)
- CASE LOGIC Laptop Sleeve for 11.6" Chromebook/Surface, 13 x 1 3/4 x 10 1/4, Black (3201234)
- Americaware Cases and Totes