Shop All Drinking Glasses
Americaware
Americaware TVWYO1BR 18 oz Wyoming Vacuum Tumbler - Brown
Mfr # TVWYO1BR
Zoro # G903695102
product price: $43.85
/ea
$43.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Americaware
- MFR # TVWYO1BR
- Zoro # G903695102
- Country of Origin China
- Category Drinking Glasses
Description
Features
- Stainless steel tumbler is vacuum insulated with double wall construction
- Hot drinks will stay hot for up to six hours
- Cold drinks will stay cold for up to 10 hours
- This stainless steel vacuum tumbler features a wyoming emblem design
- Color: Brown
- Theme: Wyoming
- Capacity: 18 oz
- Dimension: 9.25" H x 3" W x 3" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Narrow Curved Boning Knife 6 In (24003)
- VOLLRATH Full-Size Cover, Solid (77250)
- CDN Heavy Duty Thin Tip Thermometer (Q2-450X)
- NUOVA SIMONELLI USA Complete Safety Valve Replacem (9825000040)
- LOGO BRANDS UConn 16oz Gameday Pint Glass (226-G16P-1)
- LOGO BRANDS Utah Jazz 16oz Gameday Pint Glass (729-G16P-1)
- LOGO BRANDS Dallas Cowboys 16oz Spirit Pint Glass (609-G16P-5)
- ITI Goblet Glass, 12 Oz, PK48 (506)
- LIBBEY Libbey 18 oz. Schooner Specialty, PK12 (1785473)
- ITI White Wine Glass, 8 Oz, PK24 (5412)
- LOGO BRANDS Argentina 16oz Stripe Pint Glass (C4770-G16P-16)
- Americaware Drinking Glasses