Shop All Mugs & Tumblers
Americaware
Americaware TVARI1BR 18 oz Arizona Vacuum Tumbler - Brown
Mfr # TVARI1BR
Zoro # G003923754
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Americaware
- MFR # TVARI1BR
- Zoro # G003923754
- Country of Origin China
- Category Mugs & Tumblers
Description
Features
- Stainless steel tumbler is vacuum insulated with double wall construction
- Hot drinks will stay hot for up to six hours
- Cold drinks will stay cold for up to 10 hours
- This stainless steel vacuum tumbler features a arizona emblem design
- Color: Brown
- Theme: Arizona
- Capacity: 18 oz
- Dimension: 9.25" H x 3" W x 3" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL CHEF 1.4 Cu.Ft. Countertop Microwave Oven, 1100 Watts, Small Compact Size, 10 Power Levels, Stainless Steel (CHM14110S6C)
- SPICEOLOGY INC Blk&Blu Cjn Rub 4.3Oz (10018)
- KNG 2XL Denim Chef Coat (2938DBL2XL)
- CAMBRO 9 x 9 Camrack® Peg Rack (PR314L40151)
- TERVIS TUMBLER 16 oz Blue/Clear BPA Free Insulated Tumbler (1310655)
- VIOVIA Assorted Polypropylene Umbrella Appetizer Picks (VIO-0104)
- POWERBUILT All Purpose Drinking Tumbler-34 Oz (941664E)
- LOGO BRANDS Philadelphia Phillies 20oz Colorblock Stainless Tumbler (522-S20T-11)
- LOGO BRANDS Tennessee Freezer Mug (217-P16FM)
- LOGO BRANDS Oklahoma 14oz Relief Mug (192-C14RM)
- LOGO BRANDS Purdue 14oz Relief Mug (201-C14RM)
- Americaware Mugs & Tumblers