Shop All Mugs & Tumblers
Americaware
Americaware SMSEA01 Seattle 18 oz Full Color Relief Mug
Mfr # SMSEA01
Zoro # G203793997
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Americaware
- MFR # SMSEA01
- Zoro # G203793997
- UPC # 721592000451
- Country of Origin China
- Category Mugs & Tumblers
Description
The color relief mug is beautifully decorated with graphic color images of iconic Seattle locations and features 3-D relief lettering, this sturdy mug will evoke memories of your travel experiences for years to come. Americaware Souvenir Mugs are the highest quality molded stoneware mugs. Their oversized 18oz capacity not only makes them perfect for the coffee lover but also ideal for soup, chili or anything else you choose to enjoy in them. Don’t be scared by the large size, you don’t need to fill them all the way. They are microwave and dishwasher safe.
Features- Seattle 18 oz Full Color Relief Mug
- Dimension: 4.13" H x 3.88" W x 3.88" D
- Weight: 1 lbs 5 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMA DISH MACHINES Square Manifold Gasket (04306.00)
- BADIA Badia Pepper Red Crushed 3lbs Bottle, PK4 (00033844903176)
- BAR MAID Coupler, Motor Shaft For Bar Maid - Part# Barcpl285 (BARCPL285)
- KOLPAK Trim, Right Hand (79") (242081075)
- CONTIGO Stainless Steel Insulated Mug 16 oz. (2074750)
- CAMELBAK Travel Mug, Charcoal, 3/4 L (2465001075-DR)
- LOGO BRANDS Chicago Bears Gameday 30 oz Stainless Tumbler (606-S30T-1)
- LOGO BRANDS LA Rams 14oz Relief Mug (629-C14RM)
- LOGO BRANDS Tampa Bay Rays 14oz Relief Mug (528-C14RM)
- HOME BASICS Multicolor 6piece Stoneware Mug Set and Metal Stand (MS30082)
- TERVIS TUMBLER MLB 20 oz Colorado Rockies Multicolored BPA Free Tumbler with Lid (1341592)
- Americaware Mugs & Tumblers