Shop All Mugs & Tumblers
Americaware
Americaware SMMTR01 Monterey 18 oz Full Color Relief Mug
Mfr # SMMTR01
Zoro # G403794145
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Americaware
- MFR # SMMTR01
- Zoro # G403794145
- UPC # 721592000659
- Country of Origin China
- Category Mugs & Tumblers
Description
The color relief mug is beautifully decorated with graphic color images of iconic Monterey locations and features 3-D relief lettering, this sturdy mug will evoke memories of your travel experiences for years to come. Americaware Souvenir Mugs are the highest quality molded stoneware mugs. Their oversized 18oz capacity not only makes them perfect for the coffee lover but also ideal for soup, chili or anything else you choose to enjoy in them. Don’t be scared by the large size, you don’t need to fill them all the way. They are microwave and dishwasher safe.
Features- Monterey 18 oz Full Color Relief Mug
- Dimension: 4.13" H x 3.88" W x 3.88" D
- Weight: 1 lbs 5 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE ROCK BY STARFRIT THE ROCK 10" Fry Pan with Stainless Steel Handle (060312-006-0000)
- STOELTING Blade Scraper Slush (162157)
- WHIRLPOOL Belt Kit, Set Of 2 (12112425)
- PERFECT FRY Cooling Fan, Cntrl, W/Pins (83423)
- LOGO BRANDS North Carolina 40oz Flipside Powder Coat Tumbler (185-S40PT-34)
- LOGO BRANDS Notre Dame 20oz Flipside Powder Coat Tumbler (190-S20PT-34)
- LOGO BRANDS Brooklyn Nets 14oz Relief Mug (718-C14RM)
- LOGO BRANDS Cincinnati Bengals 15oz Stripe Mug (607-C15SM)
- TERVIS TUMBLER NFL 24 oz Arizona Cardinals Multicolored BPA Free Tumbler with Lid (1325564)
- ZEES CREATIONS 30 oz Moscow Mule Copper Mug with Brass Handle & Thumb Rest (AC6006)
- LOGO BRANDS San Diego Padres 20oz Flipside Powder Coat Tumbler (524-S20PT-34)
- Americaware Mugs & Tumblers