Americaware SMLAC02 Los Angeles 18 oz Tall Color Etched Mug
Mfr # SMLAC02
Zoro # G003794231
Product Information
- Brand Americaware
- MFR # SMLAC02
- Zoro # G003794231
- UPC # 721592001397
- Country of Origin China
- Category Mugs & Tumblers
Description
This tall . mug features textured etched lettering and is beautifully decorated with postcard style graphic images of Los Angeles’s most iconic locations. This sturdy mug will evoke memories of your travel experiences for years to come. Americaware souvenir mugs are the highest quality molded stoneware mugs available. The oversized 18oz capacity not only makes it perfect for the coffee lover but also ideal for soup, chili or anything else you choose to enjoy in them. Don’t be scared by the large size, you don’t need to fill them all the way. They are microwave and dishwasher safe.
Features- Los Angeles 18 oz Tall Color Etched Mug
- Dimension: 5" H x 3.34" W x 3.34" D
- Weight: 1 lbs 4 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIPS Rips Bite-Size Watermelon 4 oz. Peg Bag, PK12 (37521)
- BLENDTEC Lid, Grip W/ Vent For - Part# Bldsrv783 (BLDSRV783)
- VULCAN HART Timer Kit W/Knob, Seal (913102-0176A)
- GARLAND US Range 2200600 18in Thermocouple (HP2200600)
- LOGO BRANDS Alabama 14oz Relief Mug (102-C14RM)
- LOGO BRANDS Mexico Mens Soccer Team 30oz Stainless Tumbler (C4676-S30T-C1)
- MICKEY MOUSE Disney 90th Anniversary Porcelain Mug (805665)
- LOGO BRANDS Milwaukee Brewers 15oz Stripe Mug (516-C15SM)
- IGNITE USA 20OZ Bubba Travel Mug (1953408)
- HOME BASICS 6 Piece Daisy Mug Set with Stand, MultiColor (MS30105)
- LOGO BRANDS Tennessee Freezer Mug (217-P16FM)
- Americaware Mugs & Tumblers