Shop All Mugs & Tumblers
Americaware
Americaware SMFLA01 Florida 18 oz Duo Tone Coral Relief Mug
Mfr # SMFLA01
Zoro # G103793899
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Americaware
- MFR # SMFLA01
- Zoro # G103793899
- UPC # 721592000154
- Country of Origin China
- Category Mugs & Tumblers
Description
The duo tone relief mug is beautifully decorated with two-color graphic images of iconic Florida locations and features 3-D relief lettering, this sturdy mug will evoke memories of your travel experiences for years to come. Americaware Souvenir Mugs are the highest quality molded stoneware mugs. Their oversized 18oz capacity not only makes them perfect for the coffee lover but also ideal for soup, chili or anything else you choose to enjoy in them. Don’t be scared by the large size, you don’t need to fill them all the way. They are microwave and dishwasher safe.
Features- Florida 18 oz Duo Tone Coral Relief Mug
- Dimension: 4.13" H x 3.88" W x 3.88" D
- Weight: 1 lbs 5 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.A. HENCKELS INTERNATIONAL Carving Knife, Classic, 8" (31160-201)
- MIDDLEBY Assembly, Latch-Window (Ps360/200) (42400-0087)
- GHIRARDELLI Intense Dark Midnight Reverie 86 Cacao Singles Bag, 412 oz Packs, PK3, 3PK (62493)
- HATCO Knob (05.30.047.00)
- TERVIS TUMBLER NFL 24 oz Dallas Cowboys Multicolored BPA Free Tumbler with Lid (1323174)
- SISTEMA 22.1 oz Assorted Soup Mug (21107)
- CRESTWARE Blue/Orange/Rose/Sage/Teal/Yellow Bay Pointe Mug 8-1/2 oz., Pk36 (BP16)
- LOGO BRANDS Notre Dame 20oz Flipside Powder Coat Tumbler (190-S20PT-34)
- VIOVIA Assorted Polypropylene Umbrella Appetizer Picks (VIO-0104)
- LOGO BRANDS LA Angels Mike Trout Caricature 15oz Sublimated Mug (501P-C15M-MTC)
- LOGO BRANDS Cleveland Browns Freezer Mug (608-P16FM)
- Americaware Mugs & Tumblers