Shop All Mugs & Tumblers
Americaware
Americaware SMBOS02 Boston 18 oz Full Color Relief Mug
Mfr # SMBOS02
Zoro # G403794190
product price: $34.69
/ea
$34.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Americaware
- MFR # SMBOS02
- Zoro # G403794190
- UPC # 721592000864
- Country of Origin China
- Category Mugs & Tumblers
Description
The color relief mug is beautifully decorated with graphic color images of iconic Boston locations and features 3-D relief lettering, this sturdy mug will evoke memories of your travel experiences for years to come. Americaware Souvenir Mugs are the highest quality molded stoneware mugs. Their oversized 18oz capacity not only makes them perfect for the coffee lover but also ideal for soup, chili or anything else you choose to enjoy in them. Don’t be scared by the large size, you don’t need to fill them all the way. They are microwave and dishwasher safe.
Features- Boston 18 oz Full Color Relief Mug
- Dimension: 4.13" H x 3.88" W x 3.88" D
- Weight: 1 lbs 5 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWORD PERFORMANCE Shield Zero Calorie, Zero Sugar Electrolyte Hydration, Powder Single, Assorted, 100PK (Z2-01-01-100-MX)
- HAMILTON BEACH Weston Electroplated Tin Coated Silver Manual speed 10 spm Meat Grinder (36-1001-W)
- GRINDMASTER CECILWARE Latch Swell GbQbC2000 (M650A)
- AMERIMAX HOME PRODUCTS Splash Block Stone (3013-12)
- LOGO BRANDS Washington Commanders 14oz Relief Mug (632-C14RM)
- LOGO BRANDS Atlanta United Jersey 20oz Stainless Tumbler (923-S20T-JR)
- LOGO BRANDS Chicago Cubs 15oz Stripe Mug (506-C15SM)
- THERMOS 16-Ounce Stainless King Vacuum-Insulated Stainless Steel Travel Tumbler (Midnight Blue) (SK1005MDB4)
- LOGO BRANDS Pittsburgh Steelers 30oz Flipside Powder Coat Tumbler (625-S30PT-34)
- LOGO BRANDS Buffalo Bills 14oz Relief Mug (604-C14RM)
- LOGO BRANDS Notre Dame 20oz Gameday Stainless Steel Tumbler (190-S20T-1)
- Americaware Mugs & Tumblers