Shop All Barware and Beverage Service
Americaware
Americaware SESDEN01 Denver Emblem Shot
Mfr # SESDEN01
Zoro # G803794011
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Americaware
- MFR # SESDEN01
- Zoro # G803794011
- UPC # 721592232630
- Country of Origin China
- Category Barware and Beverage Service
Description
This shooter style ceramic shot is the perfect companion to our Emblem Mug. The Emblem shot features a beautiful black matte exterior and contrasting tan interior inspired by the black and tans” served in old time Irish pubs. The raised emblem, on both front and back of shot, features popular Denver Icons. The bottom interior of the shot showcases the nickname The Mile High City” and includes an additional Denver graphic. Americaware Souvenir Shots are the highest quality stoneware shots available. They are microwave and dishwasher safe.
Features- Denver Emblem Shot Mug
- Dimension: 2.75" H x 1.94" W x 1.94" D
- Weight: 3.5 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL COMFORT PRO Sequencer Kit 24V Spst 12S20 (200609)
- NATIONAL PRESTO National Presto Industries 85772 Steam Gauge for Pressure Canner (64349)
- MOFFAT Roller Catch Strike (M235277)
- HOFFMASTER 16" x 16" Linen-Like Natural Onyx Gray Dinner Napkins Flat Pack PK 1000 (125099)
- BK RESOURCES Stainless Steel Adjustable Removable Shelf For 24" X18" Cabinet 18 ga (SHF-2418)
- BAR MAID 24" Black Bar Rail Mat (CR-753BLK)
- SAN JAMAR Bottle Holders, Speed Rack, 8 qt., SS (B5532)
- TRAEX Carrier, Ice , Ice Porter, 30 Lb (7001)
- DESIGN TOSCANO Moo Likes the Brew: Cow Cast Iron Bottle Opener, PK 2 (SP9407)
- ALLPOINTS Funnel, Drain, 7"Dia X 8"H, Plst For Bar Maid Coproration (1021069)
- TOPCHEF Wine Bottle Stopper Stand for 3 Stoppers (TO395170)
- Americaware Barware and Beverage Service