Americaware

Americaware PSGPHI65 Philadelphia 65 mm Snow Globe


product price: $33.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

This 65-millimeter polyresin globe has the look of pewter without the weight. Formulated to resist freezing down to 5 degrees Fahrenheit. Showcased in the center of the globe are sculpted icons of Philadelphia. The base of the snow globe is molded 3D imagery of iconic Philadelphia Landmarks. Shaking this globe will reveal a snow or rain to make the sculpted icons within come alive. Perfect to set out for Holidays or just to liven up a mantel piece.

Features
  • Philadelphia 65 mm Snow Globe
Specifications
  • Dimension: 3.5" H x 2.875" W x 2.875" D
  • Weight: 11 oz

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.