Shop All Snow Blower Parts
Americaware
Americaware PSGLAC65 65 mm Los Angeles Snow Globe
Mfr # PSGLAC65
Zoro # G104109460
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Americaware
- MFR # PSGLAC65
- Zoro # G104109460
- UPC # 721592270243
- Country of Origin China
- Category Snow Blower Parts
Description
Features
- Formulated to resist freezing down to 5 degrees fahrenheit
- Showcased in the center of the globe are sculpted icons of los angeles
- Theme: Los Angeles
- Size: 65 mm
- Dimension: 3.5" H x 2.87" W x 2.87" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Male Adapter, Low Lead Brass, 500 psi (707478-1206)
- MTD Gear-Worm 30T Lh (917-04381)
- MTD Single Speed Cable (946-05439)
- ESPOMA Blood Meal 3 Lb (DB03)
- BRIGGS & STRATTON Bushing (1666425SM)
- BRIGGS & STRATTON Single Stage Chute Rotating Kit (1687864)
- MTD Impeller Asm-Csv 200 (981-04090)
- MTD Plate Shave 33 (784-5714B-0637)
- MTD Plate-Shave 24 (790-00120-0637)
- BRIGGS & STRATTON Auger Blade (302565MA)
- BRIGGS & STRATTON Guide, Chute Ring (7014915YP)
- Americaware Snow Blower Parts