Shop All Snow Blower Parts
Americaware
Americaware PSGFLA45 45 mm Florida Snow Globe
Mfr # PSGFLA45
Zoro # G104109590
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Americaware
- MFR # PSGFLA45
- Zoro # G104109590
- UPC # 721592270090
- Country of Origin China
- Category Snow Blower Parts
Description
Features
- Formulated to resist freezing down to 5 degrees fahrenheit
- Showcased in the center of the globe are sculpted icons of florida
- Theme: Florida
- Size: 45 mm
- Dimension: 2.5" H x 2" W x 2" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMCAT GLUE BRD MICE&PESTS PK4 (363110)
- A & I PRODUCTS Cogged Classical V-Belt (1/2" X 25") 10.7" x3.7" x0.6" (A-AX23)
- BOSCH 18V Blower with Battery, 71 CFM, 167 mph, 18V, Blower- 2.4 lbs Battery- 1.15 lbs (GBL18V-71N + GXS18V-15N15)
- RAIN BIRD Nozzle Undrgrnd Qtr Pat (15-Q-C1)
- BRIGGS & STRATTON Auger, 21" Black (327072MA)
- BRIGGS & STRATTON Screw, 1/4-20 x 2.25 (73839MA)
- BRIGGS & STRATTON Ignition Key (794696)
- BRIGGS & STRATTON Gear, Worm (1752500YP)
- ROBALON Snow Thrower Composite Scraper Bar, Replaces Snapper 359481 (A177BS)
- MTD Blade-Scraper 26 (1758136001)
- BRIGGS & STRATTON Rubber Friction Disc, 4.3 (1501435MA)
- Americaware Snow Blower Parts