Shop All Wall Art & Decor
Americaware
Americaware PSGAUS45 45 mm Austin Snow Globe
Mfr # PSGAUS45
Zoro # G903980147
product price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Americaware
- MFR # PSGAUS45
- Zoro # G903980147
- UPC # 721592270175
- Country of Origin China
- Category Wall Art & Decor
Description
Features
- Formulated to resist freezing down to 5 degrees fahrenheit
- Showcased in the center of the globe are sculpted icons of austin
- Theme: Austin
- Size: 45 mm
- Dimension: 2.5" H x 2" W x 2" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDI SHADE 36 x 72 in. White Temporary Window Shade (6337380)
- DESIGNS OF DISTINCTION 3" Soft Gold Metal Sleeve (01SLV3GL1)
- REGENCY Regency Flip Flop 67 in High Folding Bookcase, Easy Assembly Shelf Storage- White (FF6730WH)
- ATLAS COMMERCIAL PRODUCTS Replacement Cushion for Wood Folding Chairs, Black (CWFC5BK)
- TRADEMARK FINE ART Lantern Press 'National Park 10' Canvas Art, 12x19 (ALI9314-C1219GG)
- BASICWISE 2 Tier Standing Countertop Fruit Basket, Detachable Carbon Steel Stable Fruit Organizer, Black (QI004473)
- TRADEMARK FINE ART Cole Borders 'Rifle 2' Canvas Art, 14x19 (ALI21701-C1419GG)
- ART SUPPLIES 16 Oz. Art Time Liquid Tempera - Orange (AR29941)
- SIGNMISSION Farmers Market Arrow Decal Funny Home Decor 30in Wide (D-A-10-999875)
- CHEUNGS Cheung Simple Wooden Treasure Box - Teal, 2PK (FP-3992-2T)
- TRADEMARK FINE ART Color Bakery 'Of A Feather I' Canvas Art, 10x24 (ALI4874-C1024GG)
- Americaware Wall Art & Decor