Shop All Wall Art & Decor
Americaware
Americaware PSGALA65 Alaska 65 mm Snow Globe
Mfr # PSGALA65
Zoro # G803729624
product price: $34.35
/ea
$34.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Americaware
- MFR # PSGALA65
- Zoro # G803729624
- UPC # 721592270021
- Country of Origin China
- Category Wall Art & Decor
Description
This 65-millimeter polyresin globe has the look of pewter without the weight. Formulated to resist freezing down to 5 degrees Fahrenheit. Showcased in the center of the globe are sculpted icons of Alaska. The base of the snow globe is molded 3D imagery of iconic Alaska Landmarks. Shaking this globe will reveal a snow or rain to make the sculpted icons within come alive. Perfect to set out for Holidays or just to liven up a mantel piece.
Features- Alaska 65 mm Snow Globe
- Dimension: 3.5" H x 2.875" W x 2.875" D
- Weight: 11 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANTEK Mobile Height Adjustable Sit to Stand, Black (STS300B)
- WARMIES Marshmallow Slippers Brown/Gray (FW-SLI-MB)
- VINTIQUEWISE Bark Wooden Pillar Tree Stump Tea Light Rustic Candle Holder , PK 3 (QI003888.3)
- SAFAVIEH Natura Square Area Rug, Grey and Black - 6 x 6 ft. (NAT801D-6SQ)
- TRADEMARK FINE ART Lori Hutchison 'Venice Beach Sunset' Canvas Art, 12x19 (ALI12691-C1219GG)
- BELOVED Angel Wreath Hanger (BE141774)
- TRADEMARK FINE ART Jai Johnson 'Sending Love To Kansas City' Canvas Art, 22x32 (ALI14969-C2232GG)
- TRADEMARK FINE ART Grace Popp 'Ink Drop Crane Ii' Canvas Art, 10x19 (WAG05650-C1019GG)
- CAROLINES TREASURES 11.5 x 11.75 in. Welsh Pig Love Metal Artwork Wall Decor (CK5364WALV)
- TRADEMARK FINE ART Natalia Simongulashvili 'Without Choice' Canvas Art, 14x14 (1X00412-C1414GG)
- TRADEMARK FINE ART Arie Reinhardt Taylor 'The Beekeeper' Canvas Art, 35x47 (ALI15676-C3547GG)
- Americaware Wall Art & Decor