Shop All Ceramic Magnets
Americaware
Americaware MGDAL01 Dallas Mug Magnet
Mfr # MGDAL01
Zoro # G204109995
product price: $31.55
/ea
$31.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Americaware
- MFR # MGDAL01
- Zoro # G204109995
- UPC # 721592010108
- Country of Origin China
- Category Ceramic Magnets
Description
These ceramic mug magnets feature art designed to match with our oversized coffee mugs. The sturdy design and strong magnet allows for storage of pens, paperclips, tacks, and change on any magnetic surface. A great accessory to keep by your phone or stick to your fridge. Fill them with spare change, pens, or just use them to hold up your little one’s doodles. Beautifully decorated with graphic color images of iconic Dallas locations. The text is molded relief lettering similar to our famous large souvenir mugs.
Features- Dallas Mug Magnet
- Dimension: 2.25" H x 2.25" W x 1.19" D
- Weight: 4 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Fiberglass Pool Patio Screening, 60 x 25', Charcoal, 18x14 Mesh, One Roll (3003397)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 3-1/4", Rod Dia. 3.250", PK2 (2HZZ6)
- COPPER CREEK Standard Duty Single Cylinder Grade-3 Deadbolt, Satin Stainless (DB2410SS)
- ILCO Ilco: Key Blanks, Y11-BR YALE (ILCO-Y11-BR)
- STORCH PRODUCTS Round Base Magnet, Neodymium, 23 lb. Pull (1787)
- ZORO SELECT Round Base Hook Magnet, Max Pull 20 Lb (6YA67)
- MASTER MAGNETICS Magnetic Bases, MAGNET SOURCE 07217 - Pkg Qty 6 (7217)
- STORCH PRODUCTS Disc Magnet, Steel, 200 lb., 1/2 in. L (D110-90)
- MAG-MATE Block Magnet, Ceramic, 47 lb. (1X4X6C8)
- ECLIPSE MAGNETICS Channel/Ferrite Magnet, Pull Force:22kg/49lb (E662)
- ZORO SELECT Ring Magnet, 4.4 lb. Pull (10E795)
- Americaware Ceramic Magnets