Shop All Trimmer Accessories
American Yard Products
Mower Blade 22", Mulching
Mfr # 406713
Zoro # G8851464
original price:
$19.69
11% off
new price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 1/4 in
- For Use With 22 in Walk Behind Mowers with 3 Hole Blade Center
- Thickness 0.13 in
- Blade Type Mulching
- Center Hole 5/8 in
Product Information
- Brand American Yard Products
- MFR # 406713
- Zoro # G8851464
- Country of Origin United States
- Category Trimmer Accessories
Dimensions
Length | 22 in |
Width | 2 1/4 in |
Center Hole Diameter | 5/8 in |
Details
Item | Lawn Mower Blade |
For Use With | 22 in Walk Behind Mowers with 3 Hole Blade Center |
Thickness | 0.13 in |
Blade Type | Mulching |
Center Hole | 5/8 in |
Product Type | Lawn Mower Blade |
Compatible Mower | American Yard Products HW706D, HW906D, HWRBSP22525A, HWT450A, HWT450B, J455SDE & J555RDEB, Poulan PO500N22S, PO500N22S, PO500N22SH, PO500N22SX, PR550N22SH, PR600Y22RHP, PR600Y22SHPX, PR625Y21RKP, PR625Y22RHPX, PR625Y22RKP, PR625Y22RKP, PR625Y22RP, PR625Y22RPX, XT625Y22RKP, XT625Y22RKP, XT625Y22RKP, XT625Y22SHP. |
Description
Lawn Mower Blade, Compatible Mower American Yard Products HW706D, HW906D, HWRBSP22525A, HWT450A, HWT450B, J455SDE & J555RDEB, Poulan PO500N22S, PO500N22S, PO500N22SH, PO500N22SX, PR550N22SH, PR600Y22RHP, PR600Y22SHPX, PR625Y21RKP, PR625Y22RHPX, PR625Y22RKP, PR625Y22RKP, PR625Y22RP, PR625Y22RPX, XT625Y22RKP, XT625Y22RKP, XT625Y22RKP, XT625Y22SHP., Blade Type Mulching, Center Hole Diameter 5/8 in, Width 2 1/4 in, Length 22 in, Product Type Lawn Mower Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Axle-Auger (711-06144)
- GENERAL TOOL & INSTRUMENTS Weasel Edger Chopper (91714)
- MTD Chain-54 Links 5/8 (913-0484)
- INTERSTATE PNEUMATICS Adjustable Soap Injector, 3/8 Inch Plug x 3/8 Inch Coupler - 4000 PSI (PW7161)
- AMERICAN YARD PRODUCTS Mower Blade 21", for 42" Deck (138971)
- STENS Trimmer Stand (051-007)
- STENS PTO Switch (430330)
- MILWAUKEE TOOL .105" x 180' Trimmer Line (49-16-2800)
- ARNOLD Maxi Edge Commercial Grade .095 in. D X 40 ft. L Trimmer Line (WLM-95)
- OREGON Trimmer Line: Round Gatorline (21-505)
- T TERRE Residential Grade 065 Round Trimmer Line 1/2 lb. Trimmer String Line Length 302 ft. Diam. .065 in. (5720005065)
- American Yard Products Trimmer Accessories