Shop All Trimmer Accessories
This Product is Discontinued
American Yard Products
Bagging Mower Blade 54"54" Lawn Tractors (Discontinued)
Mfr # 187256
Zoro # G8851394
This Product is Discontinued
Key Features
- Width 3 in
- Blade Type Notched
- For Use With 54 in Lawn Tractors, Requires 3 Blades
- Center Hole 5 pt Star
- Thickness 0.2 in
Product Information
- Brand American Yard Products
- MFR # 187256
- Zoro # G8851394
- Country of Origin United States
- Category Trimmer Accessories
Dimensions
Length | 18 1/2 in |
Width | 3 in |
Center Hole Diameter | 5 pt Star |
Details
Item | Lawn Mower Blade |
Blade Type | Notched |
For Use With | 54 in Lawn Tractors, Requires 3 Blades |
Center Hole | 5 pt Star |
Thickness | 0.2 in |
Product Type | Lawn Mower Blade |
Description
Lawn Mower Blade, Blade Type Notched, Center Hole Diameter 5 pt Star, Width 3 in, Length 18 1/2 in, Product Type Lawn Mower Blade, For Use With 54 in Lawn Tractors, Requires 3 Blades, Thickness 0.2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.