Shop All Pet Beds
American Wood Fibers
American Wood Fibers BEDDING PELLETS 40 lbs. Pine Pellets Bedding
Mfr # 137385
Zoro # G103772696
product price: $44.95
/ea
$44.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand American Wood Fibers
- MFR # 137385
- Zoro # G103772696
- Country of Origin United States
- Category Pet Beds
Description
Features
- America's choice bedding pellets pine pellets bedding
- Super absorbent
- Capacity - 40 lbs.
- Dimension - 26 x 16 x 5 in.
- Item weight - 40 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAID Fogger 1.27 oz (00892)
- WECARE FITNESS Neoprene Coated 12 Lbs Dumbbells for Non-Slip Grip, Set of Two, Black, 2PK (WC-2P-12LB-BK)
- DAP Extreme Slnt Wht 10.1Oz (18715)
- AUDUBON Tractor Squirrel Distractor Cob Corn Feeder (24075/NA35182)
- AMERICAN WOOD FIBERS American Wood Fibers 5.0 RED CEDAR BEDDING Kennel Care Eastern Red Cedar Bedding (170785)
- AMERICAN WOOD FIBERS American Wood Fibers MINI FLAKE 3.0 Cu. ft. Mini Flake Bedding Compressed (137386)
- PET ADOBE Pet Adobe Memory Orthopedic Foam Dog Bed- Sherpa Top and Removable Cover- 44.5x35x4.75, Gray (229022SBE)
- PETEDGE Petedge ZW250 30 Slumber Pet Sherpa Crate Bed 29.75 x 18.75 In (ZW250 30)
- PET ADOBE Pet Adobe Orthopedic Memory Foam Pet Bed - Jumbo (513997EVH)
- ARF PETS Wall-Mounted Wooden Cat Perch Shelf, PK 2 (APCP2PCK)
- PET ADOBE Elevated Portable Pet Bed Cot-Style 30”x24”x7” for Dogs and Small Pets | Indoor/Outdoor (Green) (588609JJG)
- American Wood Fibers Pet Beds