Shop All Cable Ties
American Wire Tie
12" Double-Loop, PVC-Coated Wire Ties
Mfr # 16PVC12
Zoro # G902679813
product price: $21.49
/pk 100, $0.21/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13
- Width 2.5
- Max. Bundle Dia. 1.2
- Material PVC-Coated
- Height 2.2
Product Information
- Brand American Wire Tie
- MFR # 16PVC12
- Zoro # G902679813
- Country of Origin Unknown
- Category Cable Ties
Dimensions
Length | 13 |
Width | 2.5 |
Max. Bundle Dia. | 1.2 |
Height | 2.2 |
Details
Material | PVC-Coated |
Description
These 12"L steel wire ties are coated with PVC to create a strong, easy-to-use, twist-wire tie for snow fencing, fertilizer bags and rebar that won't scratch surfaces. Pkg. of 100.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASS & SEYMOUR 10Pk Alm 1G Decor Plate (TP26LACP10)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Panel Mount, Single Outlet, 5-15R, Ivory (HBL5258I)
- DINERGY DC Power Supply 22.5 to 28.5VDC 3-phase (MD480-24-3C)
- NVENT HOFFMAN Qline D Pushbutton, Type 4x, 4pb x 22.5m (Q4PBPCDM)
- AMERICAN WIRE TIE Wire Ties PK, 6" 16 GA B/A , IMPORT (16BA6-ASSYIMPNY)
- AMERICAN WIRE TIE Wire Ties PK, 7" 16 GA B/A , IMPORT (16BA7-ASSYIMPNY)
- AMERICAN WIRE TIE 12"L Double-loop Steel Wire Ties (16BA12)
- AMERICAN WIRE TIE 8"L Double-Loop Galvanized Steel Wire Ties (16GAL8)
- AMERICAN WIRE TIE Wire Ties PK, 9" 16 GA B/A , IMPORT (16BA9-IMPNY)
- AMERICAN WIRE TIE Double-Loop Wire Ties (16BA8)
- PANDUIT 7.9" L Extra Heavy Duty Cable Tie PK 50 (MLT2H-LP316)
- American Wire Tie Cable Ties