Shop All Food Scales
American Weigh Scales
Amw Glass Kitchen Scale 5Kg X 1G Orange
Mfr # ONYX-5K-OR
Zoro # G303704442
product price: $40.39
/ea
$40.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand American Weigh Scales
- MFR # ONYX-5K-OR
- Zoro # G303704442
- UPC # 814859012271
- Country of Origin China
- Category Food Scales
Description
American Weigh Scales presents and delivers state of the art scales as well as traditional scales at the most affordable prices. They understand your needs as a customer. They also understand your budget. They do their level best to exceed your expectations in quality, service, design and function. After all it is The American Weigh (Way). Most any type of digital scale you can think of, American Weigh carries. American Weigh can help you find the scale that fits your needs and your budget. AmericanWeigh is your source for quality, design, function, and friendly timely service. They are committed to doing business the dignified ethical way and in a way you deserve. The American Weigh, Thank you in advance for allowing American Weigh the privilege of serving you. Elegant colored glass weighing platform.
Built-in touch activated buttons - eliminates possible damage from spills.
Fluid ounce and milliliter modes for liquid measurement.
Easy to Read Back-lit LCD Display.
Super thin - only 0.6 Inch tall.
4 high precision G-Force Load Sensors.
Great for home kitchen use or use as a postal scale.
Powered by 2 long-life lithium batteries.
10 Year Warranty.
Picture in Black, actual color in Orange.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERO Pump Seal (P15-1030)
- STAR Star Max Thermostat (2T-Z5958)
- BAKERS PRIDE Cast Iron )Radiant 22-1/2" (21880662)
- DYNAMIC MIXER Switch (115V) (0965)
- AMERICAN WEIGH SCALES 1000 x 0.1G Digital Pocket Scale - Chrome (CHROME-1KG)
- AMERICAN WEIGH SCALES American Weigh Scales MAX-700-RED Digital Pocket Scale 700 x 0.1 g - Red (MAX-700-RED)
- AMERICAN WEIGH SCALES American Weigh Scales DK-5K 5-1 kg x 1-0.1 g Dual Kitchen Scale (DK-5K)
- AMERICAN WEIGH SCALES American Weigh Scales AMW-SC-501 500 X .01gram Stainless SteelPortable Digital Scale (AMW-SC-501)
- AMERICAN WEIGH SCALES Amw Scalemate Dual Range 500G Scale Blk (SM-5DR-BLK)
- AMERICAN WEIGH SCALES American Weigh Scales AWS-1KG-BLK 9.9 x 14.6 x 2.5 cm Signature Series Black AWS-1KG Digital Pocket Scale 1000 by 0.1 G (AWS-1KG-BLK)
- ESCALI Scale, High Precision, 600g/0.1 g (SCDG600GR)
- American Weigh Scales Food Scales