Shop All Lab Scales & Balances
American Weigh Scales
American Weigh Scales MINIPRO50 5.2" x 3.7" x 2.3" 50 x 0.001g Compact Precision Balance
Mfr # MINIPRO50
Zoro # G604111116
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand American Weigh Scales
- MFR # MINIPRO50
- Zoro # G604111116
- UPC # 814859011403
- Country of Origin China
- Category Lab Scales & Balances
Description
American Weigh Scales presents and delivers state of the art scales as well as traditional scales at the most affordable prices. We understand your needs as a customer. We also understand your budget. We do our level best to exceed your expectations in quality, service, design and function. After all It is The American Weigh (Way). Most any type of digital scale you can think of, American Weigh carries. American Weigh can help you find the scale that fits your needs and your budget. AmericanWeigh is your source for quality, design, function, and friendly timely service. We are committed to doing business the dignified ethical way and in a way you deserve. The American Weigh, Thank you in advance for allowing American Weigh the privilege of serving you. 50g x 0.002g Flip down cover protects delicate weighing surface. Large Back-lit LCD Programmable Auto-off and Backlight Includes AC Adapter or use four AAA batteries for maximum portability Comes with calibration weight and weighing tray. Reads in ct g oz ozt dwt and gn Hard Plastic Case Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABCONCO Liquid Detergent, 1 Gallon (4522000)
- STERLITECH Botanical Extraction Slow Cellulose Filter Paper, 12.5cm, PK100 (1520015)
- HYDRION Test Paper, Micro Chlorine, PK10 (CM-240)
- NORTON CO Norton 547-61463685560 Ib6 6 Inchx2 Inchx1 Inchindia Comb Bench Stone (547-61463685560)
- AMERICAN WEIGH SCALES American Weigh Scales AMW-TB-2610 Triple Beam Scale 2610 X 0.1g (AMW-TB-2610)
- AMERICAN WEIGH SCALES 500 x 0.1 G Mini Cd-500 Digital Pocket Scale (AMW-MCD500)
- VIBRA 220 g, .1 mg. Analytical Balance, Internal Calibration, Automatic Draft Shield, USB, RS232 (HT-224R)
- VELAB Portable Precision Balance w/ internal rechargeable batteries 1000g/0.01g (VE-1000)
- OHAUS Analytical Balance, Digital, 52g/120g (EX125D)
- SETRA Precision 0.001G 200G Analytical Balances And Scale (SI-200S)
- UNITED SCIENTIFIC Push Pull Scale, 1000G / 10N, Brown, Gra (PS1000)
- American Weigh Scales Lab Scales & Balances