Shop All TIG Welding Accessories
American Torch Tip
Valve Knob Stem, VS-2, PK2
Mfr # VS-2
Zoro # G2369179
original price:
$13.00
23% off
new price: $9.95
/pk 2, $4.98/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Airco(R) and LINDE(R) Style Tig Torches
- Compatible with Brand Linde
- Welding Processes TIG Welding (GTAW)
- Compatible with Model 17V
- Compatible with Series 17
Product Information
- Brand American Torch Tip
- MFR # VS-2
- Zoro # G2369179
- Country of Origin China
- Category TIG Welding Accessories
Details
Item | Valve Knob & Stem |
For Use With | Airco(R) and LINDE(R) Style Tig Torches |
Compatible with Brand | Linde |
Welding Processes | TIG Welding (GTAW) |
Compatible with Model | 17V |
Compatible with Series | 17 |
Description
Valve Knob & Stem, Compatible with Model 17V, Compatible with Series 17, Welding Processes TIG Welding (GTAW), Compatible with Brand Linde, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBOVENT Cartridge Filter, 17.4 in Dia, 12 in H (PL-18D12-A15-C)
- VICTOR Cutting Outfit, Cutter EDGE 2.0 Series, Acetylene (0384-2120)
- GENTEC Victor Style High Speen Machine Torch Tip Size 3 for Propylene (173CHP)
- THERMAL DYNAMICS Plasma Cut Tip, 35A, For PCH28, PK10 (9-6500)
- AMERICAN TORCH TIP Gas Lens Insulator, 54N01, PK2 (54N01)
- AMERICAN TORCH TIP Tig Torch, 350 Amp (18)
- AMERICAN TORCH TIP Nozzle, 54N16L, PK10 (54N16L)
- AMERICAN TORCH TIP Short Back Cap, 41V33, PK2 (41V33)
- AMERICAN TORCH TIP Gas Lens Collet Body, 3/32 In Stub, PK2 (45V64S)
- AMERICAN TORCH TIP Collet, 1/16 In, PK2 (22N22A)
- PARKER TORCHOLOGY Nozzle, Gas Lens Cup, 5/16", #5 (WP17/WP18/WP26) (54N17)
- American Torch Tip TIG Welding Accessories