Shop All TIG Welding Accessories
American Torch Tip
Torch Head, 9
Mfr # 9
Zoro # G7893146
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Airco(R) and LINDE(R) Style Tig Torches
- Application Air-Cooled
- For Maximum Electrode Diameter 3/32 in
- Head Angle 60 Degrees
- TIG Torch Series 9
Product Information
- Brand American Torch Tip
- MFR # 9
- Zoro # G7893146
- Country of Origin United States
- Category TIG Welding Accessories
Dimensions
For Maximum Electrode Diameter | 3/32 in |
For Minimum Electrode Diameter | 0.02 in |
Torch Body Length | 6 15/16 in |
Details
Item | TIG Torch Body |
For Use With | Airco(R) and LINDE(R) Style Tig Torches |
Application | Air-Cooled |
Head Angle | 60 Degrees |
TIG Torch Series | 9 |
Maximum Current | 125 A |
Cooling Method | Air-Cooled |
Gas Valve Included | No |
Neck Type | Rigid |
Welding Processes | TIG Welding (GTAW) |
Model | 9 |
Description
TIG Torch Body, Neck Type Rigid, Model 9, Maximum Current 125 A, Welding Processes TIG Welding (GTAW), Cooling Method Air-Cooled, For Maximum Electrode Diameter 3/32 in, For Minimum Electrode Diameter 0.02 in, Gas Valve Included No, Head Angle 60 Degrees , TIG Torch Series 9, Torch Body Length 6 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC-ZONE Monster12 Single Nozzle Kit for 3/32" Electrodes, 2-Series TIG Torches (A-MN12-2-332)
- XTRWELD E71T-11 .030 x 2Lb. Spool priced per pound AWS A5.20, MIG FCAW (SP71T11030-2)
- SIEVERT Gas Hose, 25 ft., Liquid Propane (1525IS)
- MILLER ELECTRIC MIG Welding Gun, 100A, 10 ft. L Cable (1770028)
- AMERICAN TORCH TIP Switch, SW-1F (SW-1F)
- AMERICAN TORCH TIP Cable Cover, CC-4-10 (CC-4-10)
- AMERICAN TORCH TIP Power Cable, 41V29 (41V29)
- AMERICAN TORCH TIP Nozzle, 53N60, PK10 (53N60)
- AMERICAN TORCH TIP Power Cable, 45V04R (45V04R)
- AMERICAN TORCH TIP Nozzle, 13N11, PK10 (13N11)
- BERNARD Adapter Head, Tweco #1, PK100 (1380019)
- American Torch Tip TIG Welding Accessories