Shop All Plasma Cutting Accessories
American Torch Tip
Tip, 40A, PK5
Mfr # 21008A
Zoro # G6103867
product price: $29.55
/pk 5, $5.91/ea
$29.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ESAB 31XL
- Application XT
- Welding Processes Plasma Cutting
- Compatible with Series PT-31, PT-31XL
- Cutting Configuration Drag Shield Cutting, Standoff Cutting
Product Information
- Brand American Torch Tip
- MFR # 21008A
- Zoro # G6103867
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Extended Tip |
For Use With | ESAB 31XL |
Application | XT |
Welding Processes | Plasma Cutting |
Compatible with Series | PT-31, PT-31XL |
Cutting Configuration | Drag Shield Cutting, Standoff Cutting |
Compatible with Brand | ESAB |
Maximum Current | 40 A |
Compatible with Manufacturer Part Number | 18204, 18844, 20282 |
Compatible Grainger Part Number | 41R839, 41R849, 41R892 |
Description
Extended Tip, Compatible with Series PT-31, PT-31XL, Compatible with Brand ESAB, Maximum Current 40 A, Welding Processes Plasma Cutting, Application XT, Compatible with Grainger Part Number 41R839, 41R849, 41R892, Compatible with Manufacturer Part Number 18204, 18844, 20282, Cutting Configuration Drag Shield Cutting, Standoff Cutting, For Use With ESAB 31XL, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN Plastic Pipe Cement Daubers 1/4 pt. (11070)
- HOBART WELDING PRODUCTS 14-1/2" Stick Electrode 1/8" Dia., AWS E6013, 50 lb. (S113844-G31)
- ELECTRIDUCT Helping Hand Magnifying Glass with LED Lights and Soldering Stand (TL-ZS-STAND-10MB)
- 3M SPEEDGLAS Welding Helmet with Hat, 100 Series (07-0014-00NR)
- AMERICAN TORCH TIP Nozzle 25A, PK5 (120504)
- AMERICAN TORCH TIP Valve, 0558001959 (0558001959)
- AMERICAN TORCH TIP Swirl/Baffle (33367)
- AMERICAN TORCH TIP Nozzle, For Hypertherm(R) PMAX65/85, PK5 (220816ATTC)
- AMERICAN TORCH TIP Retaining Cap, 220483 (220483)
- AMERICAN TORCH TIP Swirl Ring, 020101 (020101)
- MILLER ELECTRIC Electrode, XT, 30/40A, PK3 (249926)
- American Torch Tip Plasma Cutting Accessories