Shop All TIG Torches
American Torch Tip
Tig Torch Kit, 500 Amp
Mfr # 12-25
Zoro # G8322404
product price: $690.99
/ea
Free Shipping & Returns
$690.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 12-25
- Output Range (Amps) 500
- Includes Torch & 25 ft Leads Vinyl
- Application Water-Cooled
- TIG Torch Series 12
Product Information
- Brand American Torch Tip
- MFR # 12-25
- Zoro # G8322404
- Country of Origin China
- Category TIG Torches
Dimensions
Power Cord Length | 25 ft |
Torch Body Length | 11 in |
For Maximum Electrode Diameter | 1/4 in |
For Minimum Electrode Diameter | 1/16 in |
Details
Item | TIG Torch Package |
Series | 12-25 |
Output Range (Amps) | 500 |
Includes | Torch & 25 ft Leads Vinyl |
Application | Water-Cooled |
TIG Torch Series | 12 |
Maximum Current | 500 A |
Compatible with Series | 12 |
Power Cord Material | Rubber |
Neck Type | Rigid |
Number of Pieces | 1 |
Model | 12 |
Head Angle | 60 Degrees |
Compatible with Brand | Linde |
Gas Valve Included | No |
Cooling Method | Water-Cooled |
Welding Processes | TIG Welding (GTAW) |
Description
TIG Torch Package, Compatible with Series 12, Maximum Current 500 A, Neck Type Rigid, TIG Torch Series 12, Welding Processes TIG Welding (GTAW), Application Water-Cooled, Compatible with Brand Linde, Cooling Method Water-Cooled, For Maximum Electrode Diameter 1/4 in, For Minimum Electrode Diameter 1/16 in, Gas Valve Included No, Head Angle 60 Degrees , Includes Torch & 25 ft Leads Vinyl, Model 12, Number of Pieces 1, Power Cord Length 25 ft, Power Cord Material Rubber, Torch Body Length 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON ROD STORAGE TUBE, 3IN X 14IN, PINK (RST-14-PINK)
- POWERWELD Glass Filter Plate, 2" x 4-1/4", Shade #11 (MP2H11)
- PLATO Tip Cleaning Sponge (CS-14)
- AMERICAN TORCH TIP Contact Tip, Wire Size Long .023, Pk10 (999742)
- AMERICAN TORCH TIP Tig Torch Kit, 150 Amp (17-12-2)
- AMERICAN TORCH TIP Tig Torch Kit, 250 Amp (20-12)
- AMERICAN TORCH TIP Tig Torch Kit, 250 Amp (20-25-R)
- AMERICAN TORCH TIP Tig Torch Kit, 250 Amp (20F-25-R)
- AMERICAN TORCH TIP Tig Torch Kit, 250 Amp (20-12-R)
- AMERICAN TORCH TIP Tig Torch Kit, 150 Amp (17V-12-R)
- THERMAL DYNAMICS Thermal Dynamics Plasma Cut Electrode (9-8214)
- American Torch Tip TIG Torches