Shop All TIG Torches
American Torch Tip
Tig Torch Kit, 350 Amp
Mfr # 18-25-R
Zoro # G8188451
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 18-25-R
- Output Range (Amps) 350
- Application Water-Cooled
- Includes Long Back Cap
- TIG Torch Series 18
Product Information
- Brand American Torch Tip
- MFR # 18-25-R
- Zoro # G8188451
- Country of Origin China
- Category TIG Torches
Dimensions
For Maximum Electrode Diameter | 5/32 in |
Torch Body Length | 8 5/8 in |
Power Cord Length | 25 ft |
Water Hose Length | 25 ft |
For Minimum Electrode Diameter | 0.02 in |
Gas Hose Length | 25 ft |
Back Cap Size Designation | Long |
Description
TIG Torch Package, Compatible with Series 18, Maximum Current 350 A, Neck Type Rigid, TIG Torch Series 18, Welding Processes TIG Welding (GTAW), Application Water-Cooled, Back Cap Included Yes, Back Cap Size Designation Long, Compatible with Brand Linde, Cooling Method Water-Cooled, For Maximum Electrode Diameter 5/32 in, For Minimum Electrode Diameter 0.02 in, Gas Hose Included Yes, Gas Hose Length 25 ft, Gas Hose Material Rubber, Gas Valve Included No, Head Angle 60 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Roller Guide, For XT & ICE TORCHES (253054)
- LONGEVITY THUNDER-ROD ER5356 Filler Rods: 3/32"(2.4mm), 11Lb Box (880337)
- SHURLITE Universal Round Spark Lighter, 1 Universal Round File Lighter (3011)
- UNIWELD Specialty Gas Regulator, Single Stage, CGA-580, 20 to 400 psi, Use With: Nitrogen (RHP400)
- AMERICAN TORCH TIP Tig Torch Kit, 150 Amp (17FV-25-R)
- AMERICAN TORCH TIP Tig Torch Kit, 250 Amp (20-25)
- AMERICAN TORCH TIP Tig Torch Kit, 150 Amp (17-12-2)
- AMERICAN TORCH TIP Tig Torch Kit, 250 Amp (20-12-R)
- AMERICAN TORCH TIP Tig Torch Kit, 250 Amp (20F-25-R)
- AMERICAN TORCH TIP Tig Torch Kit, 250 Amp (20-25-R)
- PARKER TORCHOLOGY TIG Torch, 150A, Air Cooled (RPWP172RBL12)
- American Torch Tip TIG Torches