Shop All TIG Torches
American Torch Tip
Tig Torch Kit, 150 Amp
Mfr # 17FV-25-R
Zoro # G8399413
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 17FV-25-R
- Output Range (Amps) 150
- Application Air-Cooled
- Includes Cebora(R) Style Torch & 25 ft Leads Rubber
- TIG Torch Series 17
Product Information
- Brand American Torch Tip
- MFR # 17FV-25-R
- Zoro # G8399413
- Country of Origin China
- Category TIG Torches
Dimensions
Power Cord Length | 25 ft |
Torch Body Length | 7 3/4 in |
For Maximum Electrode Diameter | 0.09375 in |
For Minimum Electrode Diameter | 0.02 in |
Details
Item | TIG Torch Package |
Series | 17FV-25-R |
Output Range (Amps) | 150 |
Application | Air-Cooled |
Includes | Cebora(R) Style Torch & 25 ft Leads Rubber |
TIG Torch Series | 17 |
Head Angle | 60 Degrees |
Neck Type | Flexible |
Maximum Current | 150 A |
Welding Processes | TIG Welding (GTAW) |
Weight | 3.4 oz |
Number of Pieces | 1 |
Gas Valve Included | Yes |
Cooling Method | Air-Cooled |
Power Cord Construction | 1-Piece |
Power Cord Material | Rubber |
Model | 17FV |
Compatible with Series | 17FV |
Compatible with Brand | Linde |
Description
TIG Torch Package, Compatible with Series 17FV, Maximum Current 150 A, Neck Type Flexible, TIG Torch Series 17, Welding Processes TIG Welding (GTAW), Application Air-Cooled, Compatible with Brand Linde, Cooling Method Air-Cooled, For Maximum Electrode Diameter 0.09375 in, For Minimum Electrode Diameter 0.02 in, Gas Valve Included Yes, Head Angle 60 Degrees, Includes Cebora(R) Style Torch & 25 ft Leads Rubber, Model 17FV, Number of Pieces 1, Power Cord Construction 1-Piece
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Tig Welder, Maxstar 161 STL Series, 120/240V AC, 160 Max. Output Amps, 130A @ 15.2V Rated Output (907710001)
- POWERWELD Wire Lube Pads, 8 per Package (LUBE8)
- RADNOR Twin Welding Hose, 3/16dia, 12-1/2ft, Grd T (RAD64003335)
- THERMAL DYNAMICS Plasma Cut Tip, 40A, For PCH26, PK10 (9-6501)
- AMERICAN TORCH TIP Tig Torch Kit, 250 Amp (20-25)
- AMERICAN TORCH TIP Tig Torch Kit, 250 Amp (20-12-R)
- AMERICAN TORCH TIP Tig Torch Kit, 250 Amp (20F-25-R)
- AMERICAN TORCH TIP Tig Torch Kit, 150 Amp (17V-12-R)
- AMERICAN TORCH TIP Tig Torch Kit, 250 Amp (20-12)
- AMERICAN TORCH TIP Tig Torch Kit, 250 Amp (20-25-R)
- ESAB TIG Torch And Accessories For 252i (W4013600)
- American Torch Tip TIG Torches