Shop All TIG Welding Accessories
American Torch Tip
Tig Torch, 200 Amp
Mfr # 26F
Zoro # G8072337
product price: $49.65
/ea
$49.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 26F
- Application Air-Cooled
- Includes Flex-Head Torch
- Output Range (Amps) 200
- TIG Torch Head Type Flexible Neck without Gas Valve
Product Information
- Brand American Torch Tip
- MFR # 26F
- Zoro # G8072337
- Country of Origin China
- Category TIG Welding Accessories
Dimensions
For Maximum Electrode Diameter | 5/32 in |
Torch Body Length | 9 in |
For Minimum Electrode Diameter | 0.02 in |
Details
Item | TIG Torch Body |
Series | 26F |
Application | Air-Cooled |
Includes | Flex-Head Torch |
Output Range (Amps) | 200 |
TIG Torch Head Type | Flexible Neck without Gas Valve |
For TIG Torch Model | 26F |
For TIG Torch Series | 26 |
Neck Type | Flexible |
Head Angle | 60 Degrees |
Gas Valve + Neck Type | Valve: No - Neck: Flexible |
TIG Torch Series | 26 |
Gas Valve Included | No |
Welding Processes | TIG Welding (GTAW) |
Cooling Method | Air-Cooled |
TIG Torch Style | 26 |
Maximum Current | 200 A |
Model | 26F |
TIG Torch Model | 26F |
Description
TIG Torch Body, Neck Type Flexible, Model 26F, Maximum Current 200 A, Welding Processes TIG Welding (GTAW), Application Air-Cooled, Cooling Method Air-Cooled, For Maximum Electrode Diameter 5/32 in, For Minimum Electrode Diameter 0.02 in, Gas Valve Included No, Head Angle 60 Degrees , Includes Flex-Head Torch, TIG Torch Series 26, Torch Body Length 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Headband (270053)
- METCAL Precision Tweezers Soldering, 80W, 110VAC (MX-PTZ)
- JACKSON SAFETY TrueSight II Digital Variable ADF Welding Helmets with Balder Technology (46163)
- STEINER Welding Curtain, 8 ft. W, 6 ft., Red (384-338F-6X8)
- AMERICAN TORCH TIP Gas Lens Collet Body, 3/32 In, PK2 (45V26)
- AMERICAN TORCH TIP Collet Body, 1/8 In Large, PK2 (995795S)
- AMERICAN TORCH TIP Nozzle, 13N12, PK10 (13N12)
- AMERICAN TORCH TIP Power Cable Adapter, 5/32 In (45V62)
- AMERICAN TORCH TIP Cup Gasket, 18CG, PK2 (18CG)
- AMERICAN TORCH TIP Nozzle, 53N61, PK10 (53N61)
- PARKER TORCHOLOGY Standard Wedge Collet, 1/8" (WP9/WP20) (P2CGS-32)
- American Torch Tip TIG Welding Accessories