Shop All TIG Welding Accessories
American Torch Tip
Tig Torch, 150 Amp
Mfr # 17F
Zoro # G7997805
product price: $53.65
/ea
$53.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Air-Cooled
- Includes Flex-Head Torch
- Series 17F
- Output Range (Amps) 150
- For Minimum Electrode Diameter 0.02 in
Product Information
- Brand American Torch Tip
- MFR # 17F
- Zoro # G7997805
- Country of Origin China
- Category TIG Welding Accessories
Dimensions
For Minimum Electrode Diameter | 0.02 in |
Torch Body Length | 7 3/4 in |
For Maximum Electrode Diameter | 3/32 in |
Details
Item | TIG Torch Body |
Application | Air-Cooled |
Includes | Flex-Head Torch |
Series | 17F |
Output Range (Amps) | 150 |
Maximum Current | 150 A |
Head Angle | 60 Degrees |
Neck Type | Flexible |
Welding Processes | TIG Welding (GTAW) |
Gas Valve Included | No |
Cooling Method | Air-Cooled |
TIG Torch Series | 17 |
Model | 17F |
Description
TIG Torch Body, Neck Type Flexible, Model 17F, Maximum Current 150 A, Welding Processes TIG Welding (GTAW), Application Air-Cooled, Cooling Method Air-Cooled, For Maximum Electrode Diameter 3/32 in, For Minimum Electrode Diameter 0.02 in, Gas Valve Included No, Head Angle 60 Degrees , Includes Flex-Head Torch, TIG Torch Series 17, Torch Body Length 7 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALCOTEC Altigweld R5356 Aluminum Tig 1/8In 36In 10Lb Electrode (535636125)
- POWERWELD Harris Style Cutting Tip, LP Propane/Natural Gas, #3NX (6290-3NX)
- PARKER TORCHOLOGY Binzel Style Contact Tip, 360A, M8, .035" (0.9mm) (PB4014-09)
- POWERWELD Glass Filter Plate, 2" x 4-1/4", Shade #9 (MP2H9)
- AMERICAN TORCH TIP Gas Hose Extension, 40V77 (40V77)
- AMERICAN TORCH TIP Nozzle, 10N44, PK10 (10N44)
- AMERICAN TORCH TIP Nozzle, 13N12, PK10 (13N12)
- AMERICAN TORCH TIP Nozzle, 10N47, PK10 (10N47)
- AMERICAN TORCH TIP Long Back Cap, 41V24, PK2 (41V24)
- AMERICAN TORCH TIP Water Hose, 40V74 (40V74)
- INDUCTION INNOVATIONS Mini Pad for Mini Ductor (MD99-604)
- American Torch Tip TIG Welding Accessories