Shop All MIG Accessories
American Torch Tip
Sub Arc Extension 2"
Mfr # S10157-2
Zoro # G8104731
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Lincoln(R) Style
- Type 2 in
- For MIG Guns Lincoln(R) Style
- Compatible with Brand Lincoln
- Welding Processes MIG Welding (GMAW)
Product Information
- Brand American Torch Tip
- MFR # S10157-2
- Zoro # G8104731
- Country of Origin United States
- Category MIG Accessories
Details
Item | Sub Arc Extension |
For Use With | Lincoln(R) Style |
Type | 2 in |
For MIG Guns | Lincoln(R) Style |
Compatible with Brand | Lincoln |
Welding Processes | MIG Welding (GMAW) |
Description
Sub Arc Extension, Compatible with Brand Lincoln, Welding Processes MIG Welding (GMAW)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC MIG Welding Wire, ERNiCrMo-3, 0.035", 33 lb (MG625035667)
- LINCOLN ELECTRIC Contact Tip 350, 0.052 (KP2744-052-B100)
- BLUE DEMON SS Welding Wire, .035x10lb, Spool (ER316LSI-035-10)
- AMERICAN TORCH TIP Liner Assembly 25 ft. (64-4525)
- AMERICAN TORCH TIP Contact Tip, Wire Size .30", Pk10 (000-067)
- AMERICAN TORCH TIP Insulator #2, 3, 4, Pk5 (34A)
- AMERICAN TORCH TIP Conductor Tube, 45 Degree Jacketed (64J-45)
- AMERICAN TORCH TIP Contact Tip, Wire Size 1/16", Pk10 (632797)
- AMERICAN TORCH TIP Nozzle Adjustable 1/2", Pk2 (22-50)
- AMERICAN TORCH TIP Contact Tip, Wire Size .035 M8 Cu, Pk10 (140-0214)
- PARKER TORCHOLOGY Bernard Style Trigger Assembly (200A/300A) (P5662)
- American Torch Tip MIG Accessories