Shop All TIG Welding Accessories
American Torch Tip
Stubby Collet Gasket, 18CG20, PK2
Mfr # 18CG20
Zoro # G9481175
product price: $20.45
/pk 2, $10.23/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Stubby Nozzle Insulator
- For Use With Torch# 20
- Compatible with Series 17, 18, 26, A-150, A-200, A-250, HW-17, HW-26, PTA-17, PTA-26, PTW-18, W-350, W-410
- Compatible with Model 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301525, 301526, CS410A, HW-17, HW-17F, HW-17R, HW-26, HW-26F, HW-26R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV
- Compatible with Brand Linde
Product Information
- Brand American Torch Tip
- MFR # 18CG20
- Zoro # G9481175
- UPC # 769255113360
- Country of Origin United States
- Category TIG Welding Accessories
Details
Item | Stubby Collet Gasket |
Type | Stubby Nozzle Insulator |
For Use With | Torch# 20 |
Compatible with Series | 17, 18, 26, A-150, A-200, A-250, HW-17, HW-26, PTA-17, PTA-26, PTW-18, W-350, W-410 |
Compatible with Model | 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301525, 301526, CS410A, HW-17, HW-17F, HW-17R, HW-26, HW-26F, HW-26R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV |
Compatible with Brand | Linde |
Reference Number | 18CG20 |
Welding Processes | TIG Welding (GTAW) |
TIG Torch Application | Stubby Non-Gas Lens |
Description
Stubby Collet Gasket, Compatible with Model 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301525, 301526, CS410A, HW-17, HW-17F, HW-17R, HW-26, HW-26F, HW-26R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Power Cable, 40V64R (40V64R)
- HAKKO Soldering Tip, Bevel, 2mm x 19mm (T15-CF2)
- TITAN Solar Powered Auto Dark Welding Helmet, Gear Head (TIT41290)
- RADNOR Contact Tip, 0.030, Tweco, Standard, PK5 (RAD64002671)
- AMERICAN TORCH TIP Tig Torch, 150 Amp (17F)
- AMERICAN TORCH TIP Gas Lens Collet Body, 3/32 In, PK5 (45V44)
- AMERICAN TORCH TIP Collet, 3/32-Gas Lens, PK2 (22N23AL)
- AMERICAN TORCH TIP Collet Body, 1/8 In, PK5 (13N29)
- AMERICAN TORCH TIP Handle, 105Z55R (105Z55R)
- AMERICAN TORCH TIP Gas Lens Collet Body, 1/16 In, PK5 (45V43)
- AMERICAN TORCH TIP Nozzle, 10N44, PK10 (10N44)
- American Torch Tip TIG Welding Accessories