Shop All TIG Welding Accessories
American Torch Tip
Stubby Collet, 3/32 In, PK2
Mfr # 10N24S
Zoro # G6179765
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Stubby Collet
- For Use With Torch# 17, Torch# 18, Torch# 26
- Diameter 3/32 in
- Compatible with Model 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301525, 301526, CS410A, HW-17, HW-17F, HW-17R, HW-26, HW-26F, HW-26R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV
- For Maximum Electrode Diameter 0.0938 in
Product Information
- Brand American Torch Tip
- MFR # 10N24S
- Zoro # G6179765
- UPC # 769255111663
- Country of Origin China
- Category TIG Welding Accessories
Dimensions
Diameter | 3/32 in |
For Maximum Electrode Diameter | 0.0938 in |
Details
Item | Stubby Collet |
Type | Stubby Collet |
For Use With | Torch# 17, Torch# 18, Torch# 26 |
Compatible with Model | 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301525, 301526, CS410A, HW-17, HW-17F, HW-17R, HW-26, HW-26F, HW-26R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV |
Welding Processes | TIG Welding (GTAW) |
Compatible with Series | 17, 18, 26, A-150, A-200, A-250, HW-17, HW-26, PTA-17, PTA-26, PTW-18, W-350, W-410 |
Reference Number | 10N24S |
TIG Torch Application | Stubby Gas Lens, Stubby Non-Gas Lens |
Compatible with Brand | Linde |
Description
Stubby Collet, Compatible with Model 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301525, 301526, CS410A, HW-17, HW-17F, HW-17R, HW-26, HW-26F, HW-26R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEELYE Welding Rod, PP, 3/16 In, White, PK24 (900-12013)
- LINCOLN ELECTRIC Tig Torch, 250A, Water-Cooled (K1784-4)
- AMERICAN TORCH TIP Contact Tip, Wire Size 0.035", Pk10 (63-1345)
- US HARDWARE Stem+Bonnet P-673C (P-673C)
- AMERICAN TORCH TIP Nozzle, 10N45, PK10 (10N45)
- AMERICAN TORCH TIP Stubby Collet Body, 17CB20, PK2 (17CB20)
- AMERICAN TORCH TIP Water Hose, 45V08 (45V08)
- AMERICAN TORCH TIP Gas Lens Collet Body, 3/32 In, PK5 (45V44)
- AMERICAN TORCH TIP Cup Gasket, 598882, PK2 (598882)
- AMERICAN TORCH TIP Medium Back Cap, 300M, PK2 (300M)
- MILLER ELECTRIC Wire Clamp, Stainless Steel, PK10 (53N04)
- American Torch Tip TIG Welding Accessories