Shop All TIG Welding Accessories
American Torch Tip
Stubby Collet, 0.04, PK2
Mfr # 10N22S
Zoro # G2369757
product price: $4.29
/pk 2, $2.15/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Stubby Collet
- For Use With Torch# 17, Torch# 18, Torch# 26
- Diameter 0.04
- TIG Torch Application Stubby Gas Lens, Stubby Non-Gas Lens
- Compatible with Series 17, 18, 26, A-150, A-200, A-250, HW-17, HW-26, PTA-17, PTA-26, PTW-18, W-350, W-410
Product Information
- Brand American Torch Tip
- MFR # 10N22S
- Zoro # G2369757
- UPC # 769255111618
- Country of Origin China
- Category TIG Welding Accessories
Dimensions
Diameter | 0.04 |
For Maximum Electrode Diameter | 0.04 in |
Details
Item | Stubby Collet |
Type | Stubby Collet |
For Use With | Torch# 17, Torch# 18, Torch# 26 |
TIG Torch Application | Stubby Gas Lens, Stubby Non-Gas Lens |
Compatible with Series | 17, 18, 26, A-150, A-200, A-250, HW-17, HW-26, PTA-17, PTA-26, PTW-18, W-350, W-410 |
Compatible with Brand | Linde |
Welding Processes | TIG Welding (GTAW) |
Reference Number | 10N22S |
Compatible with Model | 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301525, 301526, CS410A, HW-17, HW-17F, HW-17R, HW-26, HW-26F, HW-26R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV |
Description
Stubby Collet, Compatible with Model 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301525, 301526, CS410A, HW-17, HW-17F, HW-17R, HW-26, HW-26F, HW-26R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Flowmeter Regulator, Single Stage, CGA-580, 50 psi, Use With: Argon, Carbon Dioxide, Helium (H2051B-580)
- GENERAL TOOLS Protractor (377)
- MILLER ELECTRIC Plasma Cutter Torch Tip, PK3 (249929)
- FLANGE WIZARD Wizard Wrap, Medium, 60 Inch L, 3 7/8 Inch W (WW-17)
- AMERICAN TORCH TIP Gas Lens Collet Body, 3/32 In Stub, PK2 (45V64S)
- AMERICAN TORCH TIP Large Gas Lens Insulator, 54N63-20, PK2 (54N63-20)
- AMERICAN TORCH TIP Water Hose, 40V74 (40V74)
- AMERICAN TORCH TIP Handle, 53N06 (53N06)
- AMERICAN TORCH TIP Tig Torch, 250 Amp (20F)
- AMERICAN TORCH TIP Cable Cover, CC-4-10 (CC-4-10)
- AMERICAN TORCH TIP Nozzle, 13N12, PK10 (13N12)
- American Torch Tip TIG Welding Accessories