Shop All Plasma Cutting Accessories
American Torch Tip
Shield Hand Torch 100A
Mfr # 220065ATT
Zoro # G8002154
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hypertherm PMAX1650
- Application Plasma Cutting
- For Plasma Torch Type Handheld
- Cutting Configuration Drag Shield Cutting
- Shield Type Shield
Product Information
- Brand American Torch Tip
- MFR # 220065ATT
- Zoro # G8002154
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Shield/Deflector |
For Use With | Hypertherm PMAX1650 |
Application | Plasma Cutting |
For Plasma Torch Type | Handheld |
Cutting Configuration | Drag Shield Cutting |
Shield Type | Shield |
For Plasma Cutter Series | Powermax1650 |
Compatible with Series | T100, T100M, T100M-2 |
Welding Processes | Plasma Cutting |
Compatible with Brand | Hypertherm |
Maximum Current | 100 A |
Description
Shield/Deflector, For Plasma Cutter Series Powermax1650, Compatible with Brand Hypertherm, Shield Type Shield, Compatible with Series T100, T100M, T100M-2, Maximum Current 100 A, Cutting Configuration Drag Shield Cutting, Welding Processes Plasma Cutting, Application Plasma Cutting, For Plasma Torch Type Handheld, For Use With Hypertherm PMAX1650
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMAL DYNAMICS Plasma Cutting Tip, Size 50/55A, PK5 (9-8209)
- 3M SPEEDGLAS Outside Prot Plate, 3-1/2 x 8 In. (05-0250-00)
- TIG FINGER Weldmonger / Furick Ultimate PRO Kit - For 17, 18, 26 Style Torches (WM-FULPRO-17)
- XTRWELD Purox Style Cutt Tip 4202 SRS 1 PC for Acetylene Size 5 (CTIP4202-5)
- AMERICAN TORCH TIP Electrode, PK5 (33366ATTC)
- AMERICAN TORCH TIP Nozzle, 770104, PK5 (770104)
- AMERICAN TORCH TIP Nozzle Extended, PK5 (220011ATTC)
- AMERICAN TORCH TIP Retaining Cap (220713)
- AMERICAN TORCH TIP Swirl Ring (120576)
- AMERICAN TORCH TIP Electrode Extended, PK5 (020382)
- THERMAL DYNAMICS Plasma Cut Tip, 80A, For PCH102, PK10 (9-7728)
- American Torch Tip Plasma Cutting Accessories