Shop All Welding Nozzle
American Torch Tip
Screw, size M6X30
Mfr # W752
Zoro # G2986168
product price: $1.69
/ea
Sold in multiples of 5 for $8.45
$8.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size M6X30
- For Use With Mitsubishi(R) Laser Welders
- Application Plastic Coated
- Material Plastic
- Compatible with Brand Mitsubishi Laser Welders
Product Information
- Brand American Torch Tip
- MFR # W752
- Zoro # G2986168
- Country of Origin United States
- Category Welding Nozzle
Dimensions
Size | M6X30 |
Details
Item | Screw |
For Use With | Mitsubishi(R) Laser Welders |
Application | Plastic Coated |
Material | Plastic |
Compatible with Brand | Mitsubishi Laser Welders |
Welding Processes | Laser Welding |
Description
Screw, Compatible with Brand Mitsubishi Laser Welders, Welding Processes Laser Welding, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH EQUIPMENT Cutting Tip, 3/4 - 1.25 In Thick (SC40-2)
- MEDLINE Sterile Cotton-Tip Applicators, 6", PK200 (MDS202000)
- WELLER Soldering Tip, Screwdriver 6.4mm, 800° (CT5E8)
- LINCOLN ELECTRIC Welding Helmet, Camouflage Graphic, Green (K4412-4)
- AMERICAN TORCH TIP Nozzle, 22T-37-SS, PK2 (22T-37-SS)
- AMERICAN TORCH TIP Nozzle 5/8", Pk2 (169-725)
- AMERICAN TORCH TIP Nozzle Fixed Flush 1/2", Pk2 (23-50-F)
- AMERICAN TORCH TIP Nozzle 5/8", Pk2 (21-62)
- AMERICAN TORCH TIP Nozzle, 10N46, PK10 (10N46)
- AMERICAN TORCH TIP Nozzle 1/2", Pk2 (21-50)
- VICTOR Nozzle, 4-W-J-CS J, OxyFuel, Light-Duty (0387-0044)
- American Torch Tip Welding Nozzle