Shop All TIG Welding Accessories
American Torch Tip
Power Cable Adapter, 5/32 In
Mfr # 45V62
Zoro # G1870788
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Torch# 26
- Diameter 5/32 in
- For TIG Torch Model 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, HW-26, HW-26F, HW-26R, PTA-26, PTA-26F, PTA-26FV, PTA-26V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R26F, WP-R26FV
- Connection B Size 5/8"-18RH
- Connection B Type Threaded
Product Information
- Brand American Torch Tip
- MFR # 45V62
- Zoro # G1870788
- UPC # 769255067885
- Country of Origin China
- Category TIG Welding Accessories
Dimensions
Diameter | 5/32 in |
Connection B Size | 5/8"-18RH |
Connection A Size | 7/8"-14 |
Details
Item | Power Cable Adapter |
For Use With | Torch# 26 |
For TIG Torch Model | 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, HW-26, HW-26F, HW-26R, PTA-26, PTA-26F, PTA-26FV, PTA-26V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R26F, WP-R26FV |
Connection B Type | Threaded |
Compatible with Brand | Linde |
Welding Processes | TIG Welding (GTAW) |
Connection A Type | Threaded |
For TIG Torch Series | 26, A-200, A-250, HW-26, PTA-26 |
Adapter Type | Power Cable Adapter |
For TIG Torch Type | 1-Piece Air-Cooled |
Description
Power Cable Adapter, Adapter Type Power Cable Adapter, Connection A Size 7/8 In.-14, Connection A Type Threaded, Connection B Size 5/8 In.-18RH, Connection B Type Threaded, For TIG Torch Model 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, HW-26, HW-26F, HW-26R, PTA-26, PTA-26F, PTA-26FV, PTA-26V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R26F, WP-R26FV, For TIG Torch Series 26, A-200, A-250, HW-26, PTA-26, For TIG Torch Type 1-Piece Air-Cooled, Welding Processes TIG Welding (GTAW)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD 9-Way Cylinder Wrench (1013)
- LINCOLN ELECTRIC 14" Stick Electrode 5/32" Dia., AWS E6010, 10 lb. (ED032566)
- TWECO Tip, Heavy Duty, Series 14, 1/16 In, PK25 (11401246)
- BLUE DEMON SS TIG, Welding Rod, 0.045"x36", 10lb. Box (ER309L-045-10T)
- AMERICAN TORCH TIP Short Back Cap, 57Y04, PK2 (57Y04)
- AMERICAN TORCH TIP Stubby Collet Body, 17CB20, PK2 (17CB20)
- AMERICAN TORCH TIP Current Nipple Torch End, 45V05 (45V05)
- AMERICAN TORCH TIP Power Cable, 41V29 (41V29)
- AMERICAN TORCH TIP Power Cable Adapter, 45V11 (45V11)
- AMERICAN TORCH TIP Collet Body, 3/32 In, PK5 (10N32)
- AMERICAN TORCH TIP Tig Torch, 125 Amp (9FV)
- American Torch Tip TIG Welding Accessories