Shop All TIG Welding Accessories
American Torch Tip
Power Cable, 57Y01-2
Mfr # 57Y01-2
Zoro # G8377643
$73.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type For Air-Cooled Torches
- For Use With Airco(R) and LINDE(R) Style Tig Torches
- Cable Construction 2-Piece
- For TIG Torch Series PTA-9, PTA-17, HW-9, HW-17, A-150, A-125, 17, 9
- Compatible with Brand Linde
Product Information
- Brand American Torch Tip
- MFR # 57Y01-2
- Zoro # G8377643
- Country of Origin China
- Category TIG Welding Accessories
Dimensions
Power Cord Length | 12 1/2 ft |
Details
Item | Power Cable |
Type | For Air-Cooled Torches |
For Use With | Airco(R) and LINDE(R) Style Tig Torches |
Cable Construction | 2-Piece |
For TIG Torch Series | PTA-9, PTA-17, HW-9, HW-17, A-150, A-125, 17, 9 |
Compatible with Brand | Linde |
Welding Processes | TIG Welding (GTAW) |
Compatible with Series | 17, 9, A-125, A-150, HW-17, HW-9, PTA-17, PTA-9 |
Compatible with Model | 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, HW-17, HW-17F, HW-17R, HW-9, HW-9F, HW-9R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-9, PTA-9F, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-9, WP-9F, WP-9FV, WP-9V, WP-R17F, WP-R17FV |
For TIG Torch Model | 17, 9, WP-R17FV, WP-R17F, WP-9V, WP-9FV, WP-9F, WP-9, WP-17V-PSH, WP-17V, WP-17-PSH, WP-17FV, WP-17F, WP-17, PTA-9F, PTA-9, PTA-17V, PTA-17FV, PTA-17F, PTA-17, HW-9R, HW-9F, HW-9, HW-17R, HW-17F, HW-17, 17V, 17HPV, 17HP, 17FVB, 17FV, 17F, 9VB, 9V, 9P, 9HP, 9FVB, 9F |
For TIG Torch Style | 9 or 17 |
Cable Material | Braided Rubber |
Reference Number | 57Y01-2 |
Description
Power Cable, Cable Construction 2-Piece, Power Cord Length 12 1/2 ft, Compatible with Series 17, 9, A-125, A-150, HW-17, HW-9, PTA-17, PTA-9, Compatible with Model 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, HW-17, HW-17F, HW-17R, HW-9, HW-9F, HW-9R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-9, PTA-9F, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-9, WP-9F, WP-9FV, WP-9V, WP-R17F, WP-R17FV, Welding Processes TIG Welding (GTAW), Reference Number 57Y01-2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC MIG Welder, Millermatic 252, 1, 208/240V AC, 30 to 300A DC, 60 % (907321)
- XTRWELD TORCH AC FLEX W/VALVE 150A (17FV)
- FIBRE-METAL BY HONEYWELL Welding Helmet, Shade 10, White (110PWE)
- PARKER TORCHOLOGY Tregaskiss Style Contact Tip, .035" HD (P403-1-35)
- AMERICAN TORCH TIP Gas Lens Collet Body, 3/32 In, PK2 (45V26)
- AMERICAN TORCH TIP Nozzle, 54N16, PK10 (54N16)
- AMERICAN TORCH TIP Tig Torch, 200 Amp (26F)
- AMERICAN TORCH TIP Tig Torch, 125 Amp (9FV)
- AMERICAN TORCH TIP Power Cable Adapter, 45V11 (45V11)
- AMERICAN TORCH TIP Power Cable, 41V29 (41V29)
- MILLER ELECTRIC Collet, Copper, 3/32 In, PK5 (10N24)
- American Torch Tip TIG Welding Accessories