Shop All Welding Nozzle
American Torch Tip
Nozzle, size 4.0mm
Mfr # 71501060
Zoro # G8090415
product price: $23.35
/ea
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4.0mm
- For Use With Amada(R) Laser Welders
- Application Single Mushroom ECO
- Welding Processes Laser Welding
- Compatible with Brand Amada
Product Information
- Brand American Torch Tip
- MFR # 71501060
- Zoro # G8090415
- Country of Origin United States
- Category Welding Nozzle
Dimensions
Size | 4.0mm |
Details
Item | Nozzle |
For Use With | Amada(R) Laser Welders |
Application | Single Mushroom ECO |
Welding Processes | Laser Welding |
Compatible with Brand | Amada |
Description
Nozzle, Compatible with Brand Amada, Welding Processes Laser Welding, Application Single Mushroom ECO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 14" Welding Electrode 5/32" Dia., AWS E7014, 50 lb. (20YD37)
- SIEVERT Cylinder Torch, Standard, 5.3 in. L (8816-47)
- AMERICAN TORCH TIP Cutting Tip, size 5 (102D7-5)
- WESTWARD Auto Dark Welding Helmet, Shade 4, 9-13, Black/Blue/White (22XX46)
- AMERICAN TORCH TIP Nozzle 5/8", Pk2 (21-62)
- AMERICAN TORCH TIP Nozzle Adjustable 5/8", Pk2 (24A-62)
- AMERICAN TORCH TIP Nozzle 1/2", Pk2 (21-50)
- AMERICAN TORCH TIP Nozzle, 22T-37-SS, PK2 (22T-37-SS)
- AMERICAN TORCH TIP Nozzle, 10N46, PK10 (10N46)
- AMERICAN TORCH TIP Nozzle Fixed Flush 1/2", Pk2 (23-50-F)
- LINCOLN ELECTRIC LINCOLN Tapered MIG Weld Nozzle (KP3075-1-50S)
- American Torch Tip Welding Nozzle