Shop All Welding Nozzle
American Torch Tip
Nozzle, size 3.0mm
Mfr # S30B
Zoro # G7829656
$62.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With TANAKA(R) Laser Welders
- Outside Diameter 1.09 in
- Welding Processes Laser Welding
- Overall Length 1.06 in
- Compatible with Brand Tanaka
Product Information
- Brand American Torch Tip
- MFR # S30B
- Zoro # G7829656
- Country of Origin United States
- Category Welding Nozzle
Dimensions
Size | 3.0mm |
Outside Diameter | 1.09 in |
Overall Length | 1.06 in |
Details
Item | Nozzle |
For Use With | TANAKA(R) Laser Welders |
Welding Processes | Laser Welding |
Compatible with Brand | Tanaka |
Description
Nozzle, Compatible with Brand Tanaka, Welding Processes Laser Welding, Outside Diameter 1.09 in, Overall Length 1.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD MIG Wire, Stainless Steel, ER308L, .030" x 2 lb (308L03002)
- XTRWELD ER4043 3/64 x 1Lb. Spool AWS A5.10, MIG GMAW (SP4043046-1)
- PARKER TORCHOLOGY Tweco Style Nozzle, Thread-On, 1/2" with 1/8" Recess (1230-1110) (P23-50)
- WHIP-IT Blow White Butane Torch TC-Blwt-07 (868BLWT07)
- AMERICAN TORCH TIP Nozzle 5/8", Pk2 (21-62)
- AMERICAN TORCH TIP Nozzle Fixed Flush 1/2", Pk2 (23-50-F)
- AMERICAN TORCH TIP Nozzle, 24AT-37-SS, PK2 (24AT-37-SS)
- AMERICAN TORCH TIP Nozzle Adjustable 5/8", Pk2 (24A-62)
- AMERICAN TORCH TIP Nozzle, size #K25 2.5mm (3-04274)
- AMERICAN TORCH TIP Nozzle, size 2.0mm (71501057)
- LINCOLN ELECTRIC LINCOLN No7 TIG Weld Alumina Std Nozzle (KP4758-7)
- American Torch Tip Welding Nozzle