Shop All Welding Nozzle
American Torch Tip
Nozzle, size 3.0mm
Mfr # 71369816
Zoro # G7940606
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3.0mm
- For Use With Amada(R) Laser Welders
- Application Single Mushroom ECO
- Overall Length 0.79 in
- Welding Processes Laser Welding
Product Information
- Brand American Torch Tip
- MFR # 71369816
- Zoro # G7940606
- Country of Origin United States
- Category Welding Nozzle
Dimensions
Size | 3.0mm |
Overall Length | 0.79 in |
Outside Diameter | 0.98 in |
Details
Description
Nozzle, Compatible with Brand Amada, Compatible with Model Pulsar/Altair AHS100, Welding Processes Laser Welding, Application Single Mushroom ECO, Outside Diameter 0.98 in, Overall Length 0.79 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Electrode and Nozzle, PK2 (KH652)
- AMERICAN TORCH TIP Cutting Tip, size 2 (6290NX-2)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-590, 0 to 15 psi, Use With: Industrial Air (KH1100)
- HAKKO HAKKO 7pc Hot Air Rework Station (FR-810B)
- AMERICAN TORCH TIP Nozzle 5/8", Pk2 (21-62)
- AMERICAN TORCH TIP Nozzle 1/2", Pk2 (21-50)
- AMERICAN TORCH TIP Nozzle, 24AT-37-SS, PK2 (24AT-37-SS)
- AMERICAN TORCH TIP Nozzle, size 2.0mm (71501057)
- AMERICAN TORCH TIP Nozzle, 10N46, PK10 (10N46)
- AMERICAN TORCH TIP Nozzle 5/8", Pk2 (169-725)
- LINCOLN ELECTRIC Nozzle 550 A, Thread-On, 1/8R, 3/8 Id (KP2743-1-38R)
- American Torch Tip Welding Nozzle