Shop All Welding Nozzle
American Torch Tip
Nozzle, size 2.5mm
Mfr # W1630
Zoro # G8291884
product price: $16.65
/ea
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mitsubishi(R) Laser Welders
- Application Plasma Cebora(R) Style
- Compatible with Manufacturer Part Number W429-N
- Overall Length 0.9 in
- Compatible with Model LX/LXP
Product Information
- Brand American Torch Tip
- MFR # W1630
- Zoro # G8291884
- Country of Origin United States
- Category Welding Nozzle
Dimensions
Size | 2.5mm |
Overall Length | 0.9 in |
Outside Diameter | 1.18 in |
Details
Item | Nozzle |
For Use With | Mitsubishi(R) Laser Welders |
Application | Plasma Cebora(R) Style |
Compatible with Manufacturer Part Number | W429-N |
Compatible with Model | LX/LXP |
Compatible with Brand | Mitsubishi |
Welding Processes | Laser Welding |
Description
Nozzle, Compatible with Brand Mitsubishi, Compatible with Model LX/LXP, Welding Processes Laser Welding, Application Plasma Cebora(R) Style, Compatible with Manufacturer Part Number W429-N, Outside Diameter 1.18 in, Overall Length 0.9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREGASKISS Slip-On Nozzle 3/8", Heavy Duty, Tapered (401-87-62)
- SMITH EQUIPMENT Gas Regulator, Two Stage, CGA-540, 125 psi, Use With: Oxygen (35-125-540)
- RADNOR Contact Tip, 0.035, Tweco, Standard, PK25 (RAD64002651)
- TEMPIL Temperature Indicator Stick, 650 deg. F (28048)
- AMERICAN TORCH TIP Nozzle, 10N46, PK10 (10N46)
- AMERICAN TORCH TIP Nozzle, 22T-37-SS, PK2 (22T-37-SS)
- AMERICAN TORCH TIP Nozzle 5/8", Pk2 (21-62)
- AMERICAN TORCH TIP Nozzle 5/8", Pk2 (169-725)
- AMERICAN TORCH TIP Nozzle Fixed Flush 1/2", Pk2 (23-50-F)
- AMERICAN TORCH TIP Nozzle, 24AT-37-SS, PK2 (24AT-37-SS)
- TORO Nozzle 570 Mpr 180D 10' (53889)
- American Torch Tip Welding Nozzle