Shop All Welding Nozzle
American Torch Tip
Nozzle, size 1.7mm
Mfr # W1661
Zoro # G8299986
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1.7mm
- For Use With Mitsubishi(R) Laser Welders
- Application Plasma Cebora(R) Style
- Compatible with Model LX/LXP
- Overall Length 0.89 in
Product Information
- Brand American Torch Tip
- MFR # W1661
- Zoro # G8299986
- Country of Origin United States
- Category Welding Nozzle
Dimensions
Size | 1.7mm |
Overall Length | 0.89 in |
Outside Diameter | 0.87 in |
Details
Item | Nozzle |
For Use With | Mitsubishi(R) Laser Welders |
Application | Plasma Cebora(R) Style |
Compatible with Model | LX/LXP |
Compatible with Manufacturer Part Number | W429-N |
Welding Processes | Laser Welding |
Compatible with Brand | Mitsubishi |
Description
Nozzle, Compatible with Brand Mitsubishi, Compatible with Model LX/LXP, Welding Processes Laser Welding, Application Plasma Cebora(R) Style, Compatible with Manufacturer Part Number W429-N, Outside Diameter 0.87 in, Overall Length 0.89 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Stick Electrode, E7024, 7/32", 18 L, 50 lb (ED010375)
- XTRWELD E6011 3/32 x 10Lb. Box priced per pound Vac Pack, AWS A5.1, CTD Elec (SE6011093-10)
- SOLDER - IT, INC. Heavy Duty Hand Held Electronic Ignition Micro Torch-Red (PT-500-RD)
- LINCOLN ELECTRIC Welding Helmet, Brown, Ratchet, Plastic (K4071-1)
- AMERICAN TORCH TIP Nozzle 1/2", Pk2 (21-50)
- AMERICAN TORCH TIP Nozzle 5/8", Pk2 (21-62)
- AMERICAN TORCH TIP Nozzle Fixed Flush 1/2", Pk2 (23-50-F)
- AMERICAN TORCH TIP Nozzle, 22T-37-SS, PK2 (22T-37-SS)
- AMERICAN TORCH TIP Nozzle, size 2.0mm (71501057)
- AMERICAN TORCH TIP Nozzle Adjustable 5/8", Pk2 (24A-62)
- MILLER ELECTRIC MIG Nozzle (N-M58XTC)
- American Torch Tip Welding Nozzle