Shop All Plasma Cutting Accessories
American Torch Tip
Nozzle, PK5
Mfr # 220480
Zoro # G6196407
product price: $29.29
/pk 5, $5.86/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hypertherm HPR
- Application Powermax 30
- Compatible with Brand Hypertherm
- For Plasma Torch Type Handheld, Machine
- For Plasma Cutter Series Powermax30, Powermax45
Product Information
- Brand American Torch Tip
- MFR # 220480
- Zoro # G6196407
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Nozzle |
For Use With | Hypertherm HPR |
Application | Powermax 30 |
Compatible with Brand | Hypertherm |
For Plasma Torch Type | Handheld, Machine |
For Plasma Cutter Series | Powermax30, Powermax45 |
Compatible with Series | T30v, T45m, T45v |
Cutting Configuration | Drag Shield Cutting |
Compatible with Manufacturer Part Number | 220483 |
Maximum Current | 30 A |
Welding Processes | Plasma Cutting |
Compatible Grainger Part Number | 41T108 |
Description
Nozzle, For Plasma Cutter Series Powermax30, Powermax45, Compatible with Series T30v, T45m, T45v, Compatible with Brand Hypertherm, Maximum Current 30 A, Welding Processes Plasma Cutting, Application Powermax 30, Compatible with Grainger Part Number 41T108, Compatible with Manufacturer Part Number 220483, Cutting Configuration Drag Shield Cutting, For Plasma Torch Type Handheld, Machine, For Use With Hypertherm HPR, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALCOTEC ER5356 .035 1# Spool Alum MIG Wire (535601035)
- OATEY Brush Fit Wire Hand, 2" I.D. (31341)
- HARRIS Gouging Tip Acet (6290-2G)
- WELLER WELLER 60W Soldering Iron (WLIR6012A)
- AMERICAN TORCH TIP Electrode, PK5 (220842)
- AMERICAN TORCH TIP Seat (0558003032)
- AMERICAN TORCH TIP Swirl Ring, For Hypertherm(R) PMAX65/85 (220857ATTC)
- AMERICAN TORCH TIP Swirl/Baffle (33367)
- AMERICAN TORCH TIP Nozzle Shielded 55A, PK5 (120577)
- AMERICAN TORCH TIP Electrode, PK5 (20862)
- LINCOLN ELECTRIC LINCOLN LC105 Handheld Plasma Torch (K2849-1)
- American Torch Tip Plasma Cutting Accessories