Shop All MIG Accessories
American Torch Tip
Nozzle H.D.Adjustable. 5/8", Pk2
Mfr # 24AH-62-SS
Zoro # G9533036
product price: $12.79
/pk 2, $6.40/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Use with Nozzle Insulator Part No. 34A (Stock No. 1340-1100)
- Series 24A
- Type H.D. Adjustable. 5/8 in
- For MIG Guns Tweco(R)
- Application MIG Welding
Product Information
- Brand American Torch Tip
- MFR # 24AH-62-SS
- Zoro # G9533036
- UPC # 769255031978
- Country of Origin United States
- Category MIG Accessories
Dimensions
Bore Diameter | 5/8 in |
Outside Diameter | 0.75 |
Overall Length | 3 1/2 in |
Inside Diameter | 0.625 in |
Description
Nozzle, Compatible with Brand Tweco, Series 24A, Compatible with Series Spray Master 350, Spray Master 450
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADNOR Gas Diffuser, Brass, Tweco, Standard (RAD64002731)
- K-T INDUSTRIES CL INNER LENS COVER, 2PK (4-1192)
- STEINER Welding Blanket, 10 ft. W, 10 ft., White (367-10X10)
- STEINER Welding Strip Curtain, 8 x10 ft, Amber, PVC (83423)
- AMERICAN TORCH TIP Contact Tip, Wire Size .052", Pk10 (403-1-35)
- AMERICAN TORCH TIP Contact Tip, Wire Size 1.0mm, Pk10 (T14050-.072)
- AMERICAN TORCH TIP Contact Tip, Wire Size .035", Pk10 (63-1135)
- AMERICAN TORCH TIP Contact Tip, Wire Size .035 M6 Hard, Pk10 (140-0172)
- AMERICAN TORCH TIP Contact Tip, Wire Size .030/.037", Pk10 (14-35)
- AMERICAN TORCH TIP Nozzle 1/2", Pk2 (128-535)
- AMERICAN TORCH TIP Liner Assembly 25 ft. (44-3545-25)
- American Torch Tip MIG Accessories